Beli hero di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thermo Scientific Finnpipette F2 Fixed Volume Single-Channel PipetteDeskripsi:Use Thermo Scientific™ Finnpipette™ F2 Fixed Volume Single-Channel Pipettes for highly demanding applications where robustness and durability are essential. With a sleek, rugged design, these pipettes are built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Fully autoclavable.atribut:
- Number of Channels: 1
- Thermo Scientific Finnpipette F1 Fixed Volume Single Channel PipetteDeskripsi:Great for set protocols and QA environments, Thermo Scientific™ Finnpipette™ F1 Fixed Volume Pipettes deliver a light, smooth pipetting action and an adjustable finger rest to maximize your comfort.atribut:
- Number of Channels: 1
- Thermo Scientific Finnpipette F1 Variable Volume PipetteDeskripsi:Maximize user comfort and reduce strain with the F1 system, which delivers performance with precision, all in a lightweight design. It’s the ideal system for applications using expensive reagents and valuable samples.atribut:
- Number of Channels: 1
- Thermo Scientific Finnpipette F2 Good Laboratory Pipetting (GLP) KitDeskripsi:Access everything needed for pipetting in these all-inclusive kits. Thermo Scientific™ Finnpipette™ F2 GLP (Good Laboratory Pipetting) Kits provide durable, high-performance Finnpipette F2 pipettes which offer maximum reliability and comfort. Built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light, these variable volume pipettes are fully autoclavable without disassembling.atribut:
- Color: Assorted
- Thermo Scientific Finnpipette F1 Good Laboratory Pipetting (GLP) KitDeskripsi:Support good laboratory pipetting in your lab with the Thermo Scientific™ Finnpipette™ F1 GLP Kits, which offer a variety of single channels in a range of volumes that are packaged with compatible Finntips, and a convenient pipette stand. Select the kit that is right for you, and take advantage of the Finnpipette F1 performance and lightweight design to maximize your comfort.atribut:
- Number of Channels: 1
- AS ONE Magnetic Stirring Bar OctagonDeskripsi:The rotor is octagonal and has a ring in the center that serves as the axis of rotation.atribut:
- Material: Fluororesin (PTFE)
- Shape: octagon type
- monotaro Micropipette Single Channel (Micro Pipet)Deskripsi:Produk ini juga sering disebut dengan Micro pipetatribut:
- Material: ABS
- Number of Channels: 1
- Pipette Type: Micropipette
- Included Accessories: Pipette tip, simple stand, maintenance tool, lubrication grease
- DLAB Micropipette Single Channel (Micro Pipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- Logitech Optical USB Mouse B100atribut:
- Color: Black
- Hanna Instruments Mini Titrator for Measuring Titratable Acidity in Fruit JuiceDeskripsi:In a few seconds it eliminates subjective factors from the measurement including colour indicators, errors in mathematical calculations or erratic titrant additions.Results are fast, reliable and repeatable.Call today on 01525 850855 to make an appointment with one of our titration experts.The HI-84532-02 digital automatic mini titrator and pH meter is designed for quick and accurate analysis of total titratable acidity in fruit juices. By eliminating subjective factors including color indicators, errors in mathematical calculations or erratic titrant additions from the measurement, the HI-84532-02 provides quick and accurate, repeatable results without guesswork.A clear and intuitive user interface allows users to navigate the HI-84532's menus and functions quickly. A HELP key located on the keypad aids in set-up, calibration status and troubleshooting.By simply pressing the START key, the HI 84532 automatically starts pump operation and titrates the sample to the endpoint. This instrument employs a powerful and effective algorithm to analyze the pH response to determine the exact pH endpoint, then uses this algorithm to make the necessary calculations.The titratable acidity determination is instantaneously displayed in selected measurement units on the large dot matrix display. The instrument is immediately ready for the next analysis.The HI-84532-02 has a simple and accurate peristaltic pump to ensure the best accuracy and repeatability. To ensure instrument accuracy, perform a pump calibration with the provided HANNA standard.Main features of a mini titrator dedicated to fruit juice acidityHighly developed titrant delivery system - low cost mini titratorDedicated analysis to acidity in fruit juicesEasy to usePiston driven pump with dynamic dosingAutomatic stirrer speed controlCAL CheckpH/mV meterGraphic mode/exportable dataGLP featurepH ElectrodePC Interface - Download test results to a computer programmed with HANNA's Windows compatible software directly from equipment via a USB port or a RS232 cable outlet.atribut:
- Environment Temperature (°C): 0 to 50 (32 to 122°F); RH max 95% non-condensing
- Stirring Speed (rpm): 600
- Principle: Endpoint titration: 8.1pH
- Method: Acid base titration
- Logging Data: Up to 400 samples (200 titrations, 200pH/mV readings)
- Electrode: HI-1131B glass body pH electrode with BNC connector and 1m (3.3ft) cable included
- Dimensions (mm): 235x200x150 (9.2x7.9x5.9inches)
- Power Supply (V): 12DC adapter included
- Pump Speed (ml/minute): 10
- Temperature Compensation: Manual or Automatic
- Temperature Range (°C): -20.0 to 120.0, -4.0 to 248.0°F; 253.2 to 393.2K
- mV Range (mV): -2000.0 to 2000.0
- pH Calibration: One, two, or three-point calibration, four available buffers (4.01, 7.01, 8.20, 10.01)
- pH Range (pH): -2.0 to 16.0; -2.00 to 16.00
- Socorex Adjustable Volume MicropipetteDeskripsi:Produk ini biasa digunakan dengan Tips Mikropipet
- Thermo Scientific Finnpipette F1 Multichannel PipettesDeskripsi:Get optimal performance and ergonomic comfort from these F1 Multichannel Pipettes. Available in 8-, 12- or 16-channel models; choose from a vast selection of Finntip pipette tips for optimal results.
- Thermo Scientific Cimarec Stirring Hotplates SeriesDeskripsi:Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.atribut:
- Top Plate Material: Ceramic
- Voltage (V): 230
- Frequency (Hz): 50/60
- Plug Type: EU
- AS ONE Micropipette Tipsatribut:
- Material: PP (polypropylene)
- Applicable Model: NPP-10; NLT-10; NPX; NPX2-10; NPLO; NPLO2-10; NLE-10; NPF2-10
- Dispensing Range (ml): 0.5 to 10
Daftar Harga hero Terbaru March 2026
| Thermo Scientific Finnpipette F3 Fixed Volume Single Channel Pipette | Rp5.199.900 |
| Thermo Scientific Finnpipette F2 Fixed Volume Single-Channel Pipette | Rp5.899.900 |
| Finnpipette F3 Variable Volume Pipette | Rp4.399.900 |
| Thermo Scientific Finnpipette F1 Fixed Volume Single Channel Pipette | Rp7.099.900 |
| Thermo Scientific Finnpipette F1 Variable Volume Pipette | Rp10.999.900 |
| Thermo Scientific Finnpipette F2 Good Laboratory Pipetting (GLP) Kit | Rp26.999.900 |
| Eppendorf Research Micropipette | Rp8.699.900 |
| Thermo Scientific Finnpipette F1 Good Laboratory Pipetting (GLP) Kit | Rp27.999.900 |
| AS ONE Magnetic Stirring Bar Octagon | Rp41.900 |
| monotaro Micropipette Single Channel (Micro Pipet) | Rp989.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































%20Kit/d6P107898474-1.jpg)

%20Kit/coP107898456-1.jpg)

/deP103181482-5.jpg)
/lnP103452779-2.jpg)