Hanna Instruments Mini Titrator for Measuring Titratable Acidity in Fruit Juice

Sebelum PPN:
Rp42.999.900
Spesifikasi
Environment Temperature (°C)0 to 50 (32 to 122°F); RH max 95% non-condensing
Stirring Speed (rpm)600
PrincipleEndpoint titration: 8.1pH
MethodAcid base titration
Logging DataUp to 400 samples (200 titrations, 200pH/mV readings)
ElectrodeHI-1131B glass body pH electrode with BNC connector and 1m (3.3ft) cable included
Dimensions (mm)235x200x150 (9.2x7.9x5.9inches)
Power Supply (V)12DC adapter included
Pump Speed (ml/minute)10
Temperature CompensationManual or Automatic
Temperature Range (°C)-20.0 to 120.0, -4.0 to 248.0°F; 253.2 to 393.2K
mV Range (mV)-2000.0 to 2000.0
pH CalibrationOne, two, or three-point calibration, four available buffers (4.01, 7.01, 8.20, 10.01)
pH Range (pH)-2.0 to 16.0; -2.00 to 16.00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In a few seconds it eliminates subjective factors from the measurement including colour indicators, errors in mathematical calculations or erratic titrant additions.
Results are fast, reliable and repeatable.


Call today on 01525 850855 to make an appointment with one of our titration experts.


The HI-84532-02 digital automatic mini titrator and pH meter is designed for quick and accurate analysis of total titratable acidity in fruit juices. By eliminating subjective factors including color indicators, errors in mathematical calculations or erratic titrant additions from the measurement, the HI-84532-02 provides quick and accurate, repeatable results without guesswork.
A clear and intuitive user interface allows users to navigate the HI-84532's menus and functions quickly. A HELP key located on the keypad aids in set-up, calibration status and troubleshooting.
By simply pressing the START key, the HI 84532 automatically starts pump operation and titrates the sample to the endpoint. This instrument employs a powerful and effective algorithm to analyze the pH response to determine the exact pH endpoint, then uses this algorithm to make the necessary calculations.
The titratable acidity determination is instantaneously displayed in selected measurement units on the large dot matrix display. The instrument is immediately ready for the next analysis.
The HI-84532-02 has a simple and accurate peristaltic pump to ensure the best accuracy and repeatability. To ensure instrument accuracy, perform a pump calibration with the provided HANNA standard.

Main features of a mini titrator dedicated to fruit juice acidity

Highly developed titrant delivery system - low cost mini titrator
Dedicated analysis to acidity in fruit juices
Easy to use
Piston driven pump with dynamic dosing
Automatic stirrer speed control
CAL Check
pH/mV meter
Graphic mode/exportable data
GLP feature
pH Electrode


PC Interface - Download test results to a computer programmed with HANNA's Windows compatible software directly from equipment via a USB port or a RS232 cable outlet.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait