Beli helm kerja di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Deskripsi:
    uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.
    atribut:
    • Product Type: Safety Helmet
    • Product family: Uvex Pheos
    • Adjustable Range (cm): 52 to 61
    • Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
  2. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  3. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  4. UVEX Pheos B-WR Safety Helmet with Black Sweatband (Helm Proyek)
    Mulai

    Rp289.900

  5. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  6. CIG Safety Helmet 6 point Victor (Helm Proyek)
    13%
    Mulai

    Rp129.900

    CIG Safety Helmet 6 point Victor (Helm Proyek)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  7. ENZO Fast Track Safety Helmet (Helm Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp45.900

  8. UVEX Pheos E-S-WR Safety Helmet (Helm Proyek)
    Mulai

    Rp389.900

    UVEX Pheos E-S-WR Safety Helmet (Helm Proyek)
    Deskripsi:
    uvex pheos E-S-WR safety helmet - comfort and protection during electrical workThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. With a fully enclosed helmet shell and certification in accordance with EN 50365 (1,000 Volt AC), the uvex pheos E-WR is ideally suited to electrical work. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times. The shortened brim ensures unrestricted upward vision.
    atribut:
    • Product Type: Safety Helmet
    • Version: With Short Brim
    • Product family: Uvex Pheos
    • Adjustable Range (cm): 52 to 61
    • Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
  9. MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)
    Mulai

    Rp29.900

    MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)
    Deskripsi:
    - Product tested by Sucofindo- Fire test no burn impact for 5 sec
    atribut:
    • Cap Material: Polypropylene
    • Cap Dimensions (LxWxH) (cm): 28x23x13,5
    • Type: 1 Class G
    • Certified: ANSI Z89.1 : 2014, ASTM D634 - 14
    • Elongation (%): 48,67
    • Impact Strength (J): 5
    • Model : V-Gard
    • Pressure Strength (kgf): 302,66
    • Pull Strength (N/mm²): 23,06
  10. KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp92.900

    KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  11. UVEX Pheos E-WR Safety Helmet (Helm Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    UVEX Pheos E-WR Safety Helmet (Helm Proyek)
    Deskripsi:
    uvex pheos E-WR safety helmet - comfort and protection during electrical workThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. With a fully enclosed helmet shell and certification in accordance with EN 50365 (1,000 Volt AC), the uvex pheos E-WR is ideally suited to electrical work. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.
  12. LEOPARD ABS Safety Helmet (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    LEOPARD ABS Safety Helmet (Helm Proyek)
    atribut:
    • Sheel Material: ABS
    • Protect from Impact: Yes
    • Protect from Electrical Hazard: No
    • Class / Type: C/1
    • Suspension : Fastrack w/ 6 Point Ratchet
  13. MSA V-Gard Safety Helmet (Helm Proyek)
    16%
    Mulai

    Rp149.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  14. KRISBOW Safety Helmet Front Brim Vented (Helm Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    KRISBOW Safety Helmet Front Brim Vented (Helm Proyek)
    Deskripsi:
    Alat yang digunakan untuk melindungi bagian kepala merek KRISBOW (helm ). Helm ini biasanya digunakan para pekerja bangunan. Manfaatnya unt uk menghindari insiden kecil maupun besar seperti benturan atau tertim pa benda yang jatuh. Helm ini mempunyai kualitas yang baik, mudan dan nyaman digunakan, serta harga yang terjangkau. Terbuat dari plastik HDPE.
    atribut:
    • Dimensions (mm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Vented
  15. CIG Safety Helmet 6 point Magnum (Helm Proyek)
    Mulai

    Rp77.900

    CIG Safety Helmet 6 point Magnum (Helm Proyek)
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
  16. YAU YASUNLIPLAST Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp239.900

    YAU YASUNLIPLAST Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    Safety helmet atau Helm Safety yang biasanya digunakan untuk tugas lapangan atau pengerjaan proyek harus terbuat dari material yang berkualitas, untuk itu Safety Helmet Yasunli sudah memilki sertifikat standar SNI. Kualitas Safety Helmet teruji oil and gas, sehingga sangat aman digunakan diberbagai kondisi.
Daftar Harga helm kerja Terbaru October 2026
UVEX Pheos B-WR Safety Helmet (Helm Proyek)Rp419.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)Rp419.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
UVEX Pheos B-WR Safety Helmet with Black Sweatband (Helm Proyek)Rp289.900
MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Rp109.900
CIG Safety Helmet 6 point Victor (Helm Proyek)Rp129.900
ENZO Fast Track Safety Helmet (Helm Proyek)Rp45.900
UVEX Pheos E-S-WR Safety Helmet (Helm Proyek)Rp389.900
MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)Rp29.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)