Beli hedge trimmer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOTAL Cordless Hedge Trimmer Lithium Ionatribut:
- Voltage (V): 20
- Maximum No Load Speed (rpm): 1400
- Blade Length (inch): 18
- INGCO Cordless Hedge Trimmer Lithium IonDeskripsi:INGCO P20S Hedge Trimmer (18inch) // Mesin Pangkas Potong Dahan Daun Pagar Tanaman Inchatribut:
- Voltage (V): 20
- Maximum Speed (rpm): 1400
- Blade Length (mm): 450 (18inch)
- Maximum Cutting Diameter (mm): 18
- BULL Mesin Potong Rantingatribut:
- Battery (V/mAh): 21/3.0
- Blade Size (mm): 490
- Duration (minute): 50-60
- BOSCH Cordless Hedge Trimmer (Mesin Pemangkas Semak)Deskripsi:- Charger- Battery- 450mm blade- Blade Cover
- DEWALT Mesin Potong Rantingatribut:
- Blade Type: Double-Sided
- Battery Voltage (V): 20
- Bar Length (inch): 22
- UNSPSC: 27112712
- EGO Mesin Potong Rantingatribut:
- UNSPSC: 27112712
- Bar Length (inch): 20
- Battery Amperage (Ah): 2.5
- Battery Type: Lithium-Ion
- Battery Voltage (V): 56
- Blade Type: Double-Sided
- Charger Replacement: No
- Charging Time (minute): 40
- Engine: 56V Electric
- Engine Displacement: Not Gas Powered
- Included Charger: No
- Max. Cutting Diameter (inch): 1
- Runtime (hour): 1
- Makita Mesin Potong Ranting Standardatribut:
- UNSPSC: 27112016
- Blade Type: Double-Sided
- Tasco Hedge Trimmeratribut:
- Type: Double Blade
- Blade Size (mm): 750
- Displacement (cc): 22.5
- Ignition System: I.C Controlled Flywheel Magneto
- Dimensions (mm): 1160x270x275
- BLACK+DECKER Hedge Trimmer and BarikanDeskripsi:- Grass trimming blade- Garden tree trimming blade- Chip receiver height adjustment guide- Slider- Safety Glasses- Code hook for the waist- Extension cord 10m
- TOTAL Lithium-Ion Pole Hedge TrimmerDeskripsi:Include: 1 Pcs 2.0Ah battery pack(TFBLI2001) 1 Pcs charger(TFCLI2001E)atribut:
- Blade Cutting Length (mm): 460
- Charger Frequency (Hz): 50/60
- Charger Voltage (V): 220-240
- Include: 1 Pcs 2.0Ah battery pack(TFBLI2001); 1 Pcs charger(TFCLI2001E)
- Machine Length (m): 2.4
- Maximum Cutting Diameter (mm): 18
- Maximum Speed (spm): 2800
- Voltage (V): 20
- MILWAUKEE Mesin Potong RantingDeskripsi:Milwakuee M18 FUEL Hedge Trimmer Kit delivers power to cut 3/4" branches and provides up to 2 hr. of run-time per charge. Double-sided 24" blade can trim more material in a single pass. Tip guard helps prevent damage to blade and property. Features all metal gear case and slider crank mechanism that helps provide steady hand control.atribut:
- Engine: 18V Electric
- Blade Type: Double-Sided
- Battery Included / Bare Tool: Bare Tool
- Bar Length (inch): 24
- Max. Cutting Diameter (inch): 3/4
- Battery Amperage (Ah): 9.0
- Battery Type: Lithium-Ion
- Battery Voltage (V): 18
- Run Time (minute): 120
- Kett Coating Thickness Testeratribut:
- Display: Digital
- External Output: USB Serial
- Dimensions (mm): 126x256x93
- Power Consumption (W): 25
- Ostynn O-Ring NBR90atribut:
- Color: Black
- Material: NBR90
- Aoki Lampu Senter LED BesarDeskripsi:DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
Daftar Harga hedge trimmer Terbaru April 2026
| TOTAL Cordless Hedge Trimmer Lithium Ion | Rp579.900 |
| INGCO Cordless Hedge Trimmer Lithium Ion | Rp949.900 |
| BULL Mesin Potong Ranting | Rp1.299.900 |
| RYOBI Hedge Trimmer | Rp1.099.900 |
| Makita Cordless Hedge Trimmer | Rp1.799.900 |
| BOSCH Cordless Hedge Trimmer (Mesin Pemangkas Semak) | Rp4.499.900 |
| DEWALT Mesin Potong Ranting | Rp5.199.900 |
| EGO Mesin Potong Ranting | Rp10.999.900 |
| Makita Mesin Potong Ranting Standard | Rp10.999.900 |
| Tasco Hedge Trimmer | Rp2.199.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)
























































































































































/iyP105530682-4.jpg)