Husqvarna Hedge Trimmer

Sebelum PPN:
Rp10.999.900 - Rp15.999.900
Spesifikasi
ConnectivityNot applicable
Cylinder Displacement (cm³)21.7
Maximum Power Speed (rpm)7800
Output Shaft Power (kW)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight trimmer with long cutter bar and comfort-enhancing design Husqvarna 122HD60 is a low-noise and lightweight hedge trimmer for domestic use with easy-to-use functions such as Smart Start and adjustable rear handle.
Knife length: 59 cm
Weight (complete product w/o side packed articles): 4.9 kg
Feature
LowVib Technology
Effective LowVib dampeners absorb vibration, sparing the user’s arms and hands.

Smart Start Technology
Specially-designed engine and starter for easy and fast starting with minimum effort. Resistance in the starter cord is reduced by up to 40%.

Quick Start with Air Purge
Air purge removes air from carburetor and fuel system for easy starting

Adjustable Rear Handle
Multiple handle positions makes hedge cutting easy and comfortable

Long Cutter Bar
Extend your reach for more comfortable use

Simple Starting
When the stop switch has been used, it is automatically reset to ON to facilitate the next start.

Low Noise Engine
The engine design provides a low noise level and a more pleasant working environment.
Use
Ideal for domestic use with easy-to-use functions.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait