Beli heavy duty shelving di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)Deskripsi:Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes onlyatribut:
- Depth (mm): 430
- Type: Heavy Duty Racking
- Width (mm): 1040
- Number of Shelves: 4
- Shelf Capacity (kg): 455
- Height (mm): 1830
- Color: Grey
- Product Number: GRFLEX-361872
- Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
- SHUTER Heavy Duty Workbenches (Meja Bengkel)Deskripsi:- M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/minatribut:
- Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- KRISBOW Additional Shelving Steel (Rak Baja / Rak Gudang)atribut:
- Shelve Load (kg): 200
- Depth (mm): 600
- Color: Grey
- Height (mm): 2000
- Width (mm): 1740
- Item: Shelving
- Material: Steel
- No. of Shelve: 4
- Type: Light Duty
- Unit Dimensions (mm): 1740x600x2000
- FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)Deskripsi:The 87V MAX contains all the trusted features of the most popular digital multimeter used today, the Fluke 87V, and then some. From wet, dusty or dark environments to long days, the 87V MAX was designed to help you finish the most on a work site. It features a unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment; using true-rms ac voltage and current for accurate measurements on non-linear signals. Fluke's most rugged digital multimeter. The 87V MAX is built with an IP67 rated, industrial-strength case and a removable holster. The holster doubles as a test probe holder for easier, one-handed operation. This meter is fully waterproof and dust proof keep working reliably no matter where your job takes you.atribut:
- Power: Three AA batteries. 800 hours typical, without backlight
- Size (cm): 6.0x10.1x21.5
- Operating Altitude: 2000 m
- Dachang Shelving DC-50 Warehouse Rack (Rak Besi / Rak Gudang)atribut:
- Number of Level: 4
- Load Capacity per Level (kg): 500
- Length (mm): 2000
- Width (mm): 600
- Dachang Shelving DC-36 Warehouse Rack (Rak Besi / Rak Palet / Rak Gudang)atribut:
- Number of Level: 4
- Load Capacity per Level (kg): 250
- Length (mm): 2000
- Width (mm): 600
- Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)Deskripsi:Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.atribut:
- Pole color: Blue
- Coating Process: Powder Coating
- Plat Thickness (mm): 0.7
- Color: Orange
- Matlock 5-Shelf Rack (Rak Besi / Rak Gudang)atribut:
- Number of Shelves: 5
- Color: Dark Grey
- DEWALT Industrial Storage Rack (Rak Gudang / Rak Baja)Deskripsi:These light-duty bulk racks are suitable for basic storage of bulky items. These racks include beam clips with locking tabs that help prevent the beams from moving as loads are moved onto and off of the racks. The racks come with wire decking that has openings that allow air to circulate through it for ventilation. Water can pass through the decking if sprinkler systems turn on. The decking installs over the racks' beams to distribute the weight of items placed on the decking across the beams. Bulk racks are used for storing heavy or bulky equipment and tools that will be stocked and picked by hand in warehouses, distribution centers, manufacturing facilities, and other industrial areas.atribut:
- Frame Material: Steel
- Non Brand Medium Duty Warehouse Shelf Starting (Rak Besi / Rak Gudang)atribut:
- Load Capacity (kg): 1200
- Dimension: 200x200x60
- Number of Stacking: 4
- SHUTER Rack Industrial Organization Unit-7 Layer (Rak Baja / Rak Gudang)Deskripsi:SHUTER industrial shelving units feature height adjustable shelves with a heavy-duty loading capacity of 100 kg per shelf. Each unit is expandable: buy several units of any configuration in this series and connect them together to create an entirely customizable, full capability tool and materials storage system. Number of shelves per unit is also customizable. The flat pack, DIY, and modular design of this series of SHUTER shelves means easier and cheaper transport, storage, and assembly.atribut:
- Dimensions (WxDxH) (mm): 943x465.4x2030
- Material: Galvanized Steel
- Color: Black
- AYORACK Medium Duty Warehouse Rack AM5-Series (Rak Besi / Rak Gudang)Deskripsi:AYORACK Multipurpose Warehouse Shelves are designed with quality materials for sturdy and long-term use. Suitable for household, office, display, warehouse and business needs.Installing the shelves can be done easily and quickly by yourself. The shelves can be dismantled and the distance between the shelves can be adjusted to suit your needs. The shelf legs are equipped with extra layers so that the shelf stands more stable and does not scratch the floor surface.atribut:
- Material: Steel
- Load Capacity (kg/layer): 500
- KRISBOW Diagonal Cutting Pliers (Tang Potong)Deskripsi:Diagonal Cutter Pliers 6inch adalah alat yang digunakan untuk memperbaiki rangkaian listrik. Alat ini berfungsi untuk mengupas dan memotong kabel sehingga sesuai dengan kebutuhan dari rangkaian listrik. Alat ini mempunyai handle yang ergonomis sehingga sangat nyaman saat digunakan, kelebihan lain alat ini yaitu mempunyai permukaan potong yang sangat tajam sehingga dapat melakukan pemotongan dengan cepat dan efisien terhadap kabel listrik. Tang potong ini mempunyai ukuran 6inch. Tang potong sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: Diagonal Cutting Plier
- Applications: Cutting
Daftar Harga heavy duty shelving Terbaru October 2026
| Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang) | Rp7.499.900 |
| KRISBOW Shelving Steel (Rak Baja / Rak Gudang) | Rp1.499.900 |
| KRISBOW Basic Shelving Steel (Rak Baja / Rak Gudang) | Rp4.499.900 |
| SHUTER Heavy Duty Workbenches (Meja Bengkel) | Rp12.999.900 |
| KRISBOW Digital Multimeter (Multitester) | Rp399.900 |
| SHUTER Ultra Heavy Duty Cart (Troli Perkakas) | Rp989.900 |
| KRISBOW Additional Shelving Steel (Rak Baja / Rak Gudang) | Rp4.999.900 |
| SHUTER Workbenches Ultra Heavy Duty (Meja Bengkel) | Rp1.099.900 |
| FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester) | Rp19.999.900 |
| Dachang Shelving DC-50 Warehouse Rack (Rak Besi / Rak Gudang) | Rp6.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/hkP102138632-5.jpg)
/itP103952677-8.jpg)
/6jP103950235-3.jpg)
/c1P104717433-1.jpg)
/60P101517216-4.jpg)
/P101004080-1.jpg)
/32P103950110-2.jpg)
/30P101004108-2.jpg)
/dqP104703494-1.jpg)
/23P106960075-1.jpg)
/0bP106960011-5.jpg)
/74P102095256-3.jpg)
/i1P102138649-13.jpg)
/c9P107740441-1.jpg)

/csP104717460-1.jpg)
/8gP108604304-2.jpg)
/16P103637042-4.jpg)
/kcP102003732-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)