Beli heavy duty rollers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- Yokoduna ROTA Steel Heavy-duty Sash Rolleratribut:
- Material: Frame:Steel, Wheels:Cast items
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- TRUSCO Best Roller for Light DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Typeatribut:
- Working Temperature: Room temperature
- Material: Ethers thermoplastic urethane
- Yokoduna ROTA Stainless Steel Heavy Duty Sash RollerDeskripsi:-Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.atribut:
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- BANDO Bancoran Bearing Light Load L 100 TypeDeskripsi:It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.atribut:
- Shape: B
- Color: Brown
- Yokoduna ROTA Steel Heavy-duty Sash RollerDeskripsi:-Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.
- Yokoduna ROTA Stainless Steel Heavy-duty Sash Rolleratribut:
- Material: Frame:Stainless steel (SUS304), Wheels:Stainless steel (SUS303)
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- Masada Turn-Table RollerDeskripsi:-A small type to reduce workers and transporting time.-Adopting urethane roller, minimizes scratches on the floor surface and tiles, and demonstrates excellent performance.-For heavy weight object transferring and transporting roller.
- Yokoduna ROTA Steel Heavy-duty Sash RollerDeskripsi:-Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.atribut:
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- Anderol 783-1atribut:
- Size (kg): 18
- Width (cm): 31.5
- Height (cm): 38
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
Daftar Harga heavy duty rollers Terbaru March 2026
| TRUSCO Best Roller for Heavy Duty | Rp169.900 |
| Yokoduna ROTA Steel Heavy-duty Sash Roller | Rp579.900 |
| TRUSCO Best Roller for Light Duty | Rp84.900 |
| Yokoduna ROTA Stainless Steel Heavy Duty Sash Roller | Rp1.999.900 |
| BANDO Bancoran Bearing Light Load L 100 Type | Rp199.900 |
| Yokoduna ROTA Steel Heavy-duty Sash Roller | Rp479.900 |
| BANDO Bancoran Bearing Light Load | Rp509.900 |
| BOSCH X-Line | Rp119.900 |
| Yokoduna ROTA Stainless Steel Heavy-duty Sash Roller | Rp2.499.900 |
| SUN RUN Hand Pump (Pompa Tangan) | Rp5.699.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)

/TRUSCO%20Best%20Roller%20for%20Light%20Duty/P102602359-1.jpg)

/BANDO%20Bancoran%20Bearing%20Light%20Load%20L%20100%20Type/P102362530-1.jpg)

/BANDO%20Bancoran%20Bearing%20Light%20Load/P102361540-1.jpg)


/P103055293-1.jpg)


/3vP102275139-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Anderol%20783-1/cfP105214447-1.jpg)
/nvP101002859-3.jpg)

/P101002856-1.jpg)