Beli heavy duty punch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Deli Heavy Duty Punchatribut:
- Color: Black
- Joyko Heavy Duty Punchatribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- Carl Heavy Duty PunchDeskripsi:4 Hole heavy duty punch.
- Carl Heavy Duty Punch 3 Holeatribut:
- Dimensions (mm): 338x307x175
- Carl Punch Heavy Dutyatribut:
- Holes: 2 holes
- Classification: Heavy Duty
- Depth (cm): 34.5
- Dimension (LxWxH) (mm): 338x170x175
- Height (cm): 17.3
- Punching capacity (sheets): 145
- Width (cm): 17.3
- Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- KOKUYO Pembolong Kertas 2 Lubang (25 Lembar)Deskripsi:In "Rakuten link mechanism", by distributing force with the ideal balance according to movement from the start of pushing to the end of pushing, drilling can be felt lightly and smoothly. Just rotate the "easy guide" and slide the paper guard, you can quickly center the paper without breaking the paper. Also, since it can be drawn with the drilling position aligned, it is unnecessary to adjust the position each time once it is set. ( * You can not fold about the size of the main body side from A4 portrait). Since the paper hit is large and the guide and the base are the same height, center alignment can be done firmly even with just one paper. The duster cover has an angular shape and fingers are easy to hang on the cap and it is easy to open, so it is not scattered when dumping debris is thrown away. Also, because it is large capacity, it reduces the frequency of dumping. The shape of the steering wheel is easy to get hands, both in front and sideways, and is easy to put power. It is with a stopper that can be stored with the handle down.atribut:
- Green Purchasing Law: Conform
- Material: (Duster cover, guide) R-PP, (paper hitting) POM, (handle, body) steel plate
- Drilling Depth (mm): 13
- Perforation Capacity (Number of Sheets): PPC paper about 25 (maximum)
- Pitch (mm): 80
- Hole Diameter (phi mm): 6
- Outer Dimensions (Width x Depth x Height)(mm): 130 x 120 x 126 (locking time 60)
- KOKUYO Powerful PunchDeskripsi:A4 Adopting a wide gauge that allows paper to be stably loaded on a gauge capable of centering up to the long side. Since the paper crown rotates, it will not interfere with paper insertion when not in use. Since it can be removed with a single touch, you do not need a tool to replace the blade. Extra replacement blade, with storage box convenient for storage of blade receiver (sold separately). It is a handle grip shape that you can hold firmly with both hands. Conformed to the Green Purchasing Law. Eco product net posted productatribut:
- Depth (mm): (Perforation) 13
- Material: Main body cover, grip: R-ABS, main body: steel, aluminum die-casting, handle: aluminum die-casting
- Weight (kg): 2.42
- Perforation Capacity (Number of Sheets): PPC paper about 110 (10 mm)
- Pitch (mm): 80
- Accessories: 2 blades, 2 blade holders
- Dimensions (WxDxH) (mm): 178 x 299 x 146
- Hole Diameter (phi mm): 6
- Carl Heavy Duty Punch 3 HoleDeskripsi:Standard accessories :‒ P-B01 3pcs‒ P-123MD 3pcsatribut:
- Punching capacity (sheets): 150
- Dimensions (mm): 307x338x175
- Number of Holes: 3
- KW-triO Power 4-Hole PunchDeskripsi:- Lightweight and tough Nylon base - Punches up to 150 sheets- Precise paper guide- Spare punch pin: 01300214atribut:
- Dimensions (mm): 330x308x380
- Capacity: 150sheets
- Hole Diameter (mm): 6
- Hole Distance (mm): 80
- Depth (mm): 12
- KW-triO Heavy Duty One-Hole Power PunchDeskripsi:- Modish design with lightweight base. - With a handle lock for easy storage. - Lever-tech mechanism for easy and light punching performance.atribut:
- Capacity: Up to 100 Sheets
- Hole Diameter (mm): 6
- Stella Pengharum Ruangan Isi UlangDeskripsi:Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.atribut:
- Volume (ml): 160
- Bantex Perforator 2 Holes LargeDeskripsi:Perforator ukuran besar yang terbuat dari material logam dengan 2 buah lubang berjarak 80 mm, untuk kapasitas 25 lembar - ketebalan 2,5 mm. Dilengkapi dengan pengunci handle, akses pembuangan kertas sisa, serta pemandu ukuran kertas yg dapat disesuaikan untuk ukuran A4, A5, A6, dan 888.
- KOKUYO Powerful PunchDeskripsi:The gauge is capable of centering up to the long side of A4 paper, and has a wide gauge that allows the paper to be placed stably. Since the paper section rotates, it does not get in the way of inserting paper when not in use.It can be removed with one touch, so no tools are required to replace the blade.Comes with a storage box that is convenient for storing spare blades and blade holders (sold separately).The handle grip shape allows you to grip it firmly with both hands.It also supports 4-hole drilling.The drilling depth can be adjusted.Products that comply with the Green Purchasing Law Products listed on Eco Products Net.atribut:
- Pitch (mm): 80
- Hole Diameter (φmm): 6
- Accessories: 2 blades, 2 blades
- Deli Punch Drillatribut:
- Color: Silver
- Punching Depth (mm): 15
- Hole Diameter (mm): Ø 6
- Dimensions (mm): Ø 15x30.5
- Material: Steel
- Spec. 3: For heavy-duty punch #0150
- Joyko Penjepit Kertas Warna HitamDeskripsi:Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
- Carl Paper Punch 85atribut:
- Dimensions (mm): 159x108x134
Daftar Harga heavy duty punch Terbaru January 2026
| Deli Heavy Duty Punch | Rp339.900 |
| Joyko Heavy Duty Punch | Rp249.900 |
| Carl Heavy Duty Punch | Rp1.199.900 |
| Carl Heavy Duty Punch 3 Hole | Rp2.499.900 |
| Carl Punch Heavy Duty | Rp1.699.900 |
| Open Industries Pembolong Kertas 2 Lubang Biru (Perforator) | Rp469.900 |
| KOKUYO Pembolong Kertas 2 Lubang (25 Lembar) | Rp469.900 |
| KOKUYO Powerful Punch | Rp2.499.900 |
| Joyko Pembolong Kertas | Rp8.900 |
| Carl Heavy Duty Punch 3 Hole | Rp2.199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/P102033838-1.jpg)
/P103013622-1.jpg)