KW-triO Lever-Tech Heavy Duty 2-Paper Hole Punch (Perforator / Pembolong)

Sebelum PPN:
Rp199.900 - Rp1.399.900
Spesifikasi
Hole Distance (mm)80
Depth (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Modish design with strong metal handle
- Lever handle with rubber pad
- Tough fixed holy cutter and easy changing by turn screw knob
- Strong metal base built with plastic base
- Easy open chip cover built under the base
- Metal precise paper guide and plastic discs
- Lever technique mechanism for easy and effortless punching operation
- Capacity up to 65 sheets
- 09573 for 70 mm & 7 mm cutter
- 09574 for 80 mm & 5.5 mm cutter

Ulasan Produk

Tidak ada ulasan