Beli heavy duty caster wheels di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Caster Press Rubber J Series (Kastor Karet)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object._x000D_-Mitigate impact during traveling. _x000D_-Plate Type_x000D_-With bearing_x000D_-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wipro Caster Iron Heavy Duty Swivel Roller Bearing (Kastor Besi Putar)atribut:
- Caster Material: Cast Iron
- ALDO Wheel PU Heavy Duty (Roda PU)atribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- HIWIN Linear Guideway Block HGHDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.atribut:
- Class: Light preload
- Preload: 0-0.2C
- Condition: Certain load direction,low impact,low precision required
- Dimensions of Assembly H (mm): 90.0
- Dimensions of Block W (mm): 126.0
- Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Deskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER 413 J, with Freewheeled W Stopper (Iron Plate Wheel, Rubber Car, Radial Ball Bearing Input)atribut:
- Shape: FLEXIBLE W
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Material (Wheel): Iron plate wheel rubber wound wheel (with radial ball bearing inserted)
- Mounting Hole Diameter P: 11mm
- Stopper: With total lock
- Wheel Type: Single wheel
- HAMMER CASTER 413J, with Universal Vehicle Total Lock (Iron Plate Wheel, Urethane Car, Radial Ball Bearing Input)atribut:
- Shape: FLEXIBLE S
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Material (Wheel): Urethane vehicle (ball B entry)
- Mounting Hole Diameter P: 11mm
- Stopper: With total lock
- Wheel Type: Single wheel
- ALDO Wheel PU Heavy Duty with Brake (Roda PU)atribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)atribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
- MK Heavy-duty V-Grooved Caster C-1100 (Wheel for Angle Steel Rail) (Roda Alur V untuk Rel Baja)Deskripsi:Usage:For angled or flat bars.atribut:
- Material: Wheels:Ductile cast iron (FCD-450)
- ENDO CASTER Caster Set Heavy Duty Polyurethane (Roda Kastor)Deskripsi:Made of pressed thick steel, grey color frame, double ball raceway structure stronger impact resistance, more flexible moving, bigger load capacityatribut:
- Material: Polyurethane
- Hardness: 93A
- Temperature (°C): -30 to 80
- Bolt Hole Spacing (mm): 120x60 (105x80)
- Bolt hole Diameter (mm): 13
- Top Plate Size (mm): 149x110
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Material (Metal): Steel
- Model : 540 S Fleet
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: None
- Wheel Type: Single wheel
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- ENDO CASTER Caster Polyurethane Heavy Duty (Kastor PU)atribut:
- Bolt Hole Spacing (mm): 120x60 (105x80)
- Bolt hole Diameter (mm): 13
- Hardness: 93A
- Material: Polyurethane
- Temperature (°C): -30 to 80
- Top Plate Size (mm): 149x110
- HAMMER CASTER Wheel Rubber 420G Flexible (Roda Karet)atribut:
- Shape: Universal vehicle
- Caster Type: Plate type freewheel caster
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Material (Wheel): Nylon Wheel Rubber Wound Wheel
- Model : 420 G
- Stopper: None
- Wheel Type: Single wheel
Daftar Harga heavy duty caster wheels Terbaru October 2026
| Yuei Caster Caster Press Rubber J Series (Kastor Karet) | Rp189.900 |
| Wipro Caster Iron Heavy Duty Swivel Roller Bearing (Kastor Besi Putar) | Rp259.900 |
| ALDO Wheel PU Heavy Duty (Roda PU) | Rp249.900 |
| HIWIN Linear Guideway Block HGH | Rp3.199.900 |
| TRUSCO Heavy Duty Caster | Rp1.099.900 |
| Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp239.900 |
| HAMMER CASTER 413 J, with Freewheeled W Stopper (Iron Plate Wheel, Rubber Car, Radial Ball Bearing Input) | Rp569.900 |
| HAMMER CASTER 413J, with Universal Vehicle Total Lock (Iron Plate Wheel, Urethane Car, Radial Ball Bearing Input) | Rp719.900 |
| ALDO Wheel PU Heavy Duty with Brake (Roda PU) | Rp339.900 |
| HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp329.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102636994-3.jpg)
/4pP105448169-1.jpg)
/jhP107103701-2.jpg)


/P102622371-1.jpg)
/P102886049-1.jpg)
/P102886058-1.jpg)
/k9P107103729-1.jpg)
/bnP105413419-1.jpg)
%20(Roda%20Alur%20V%20untuk%20Rel%20Baja)/P102029107-1.jpg)
/3kP109250128-1.jpg)
/65P105874221-1.jpg)
/obP103675875-1.jpg)
/P102884926-1.jpg)
/3mP102137130-4.jpg)
/5vP111913211-1.jpg)
/ntP103675857-2.jpg)
/P102884838-1.jpg)
/7pP104968277-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)