Beli heavy duty caster wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Deskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER 413 J, with Freewheeled W Stopper (Iron Plate Wheel, Rubber Car, Radial Ball Bearing Input)atribut:
- Shape: FLEXIBLE W
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Material (Wheel): Iron plate wheel rubber wound wheel (with radial ball bearing inserted)
- Mounting Hole Diameter P: 11mm
- Stopper: With total lock
- Wheel Type: Single wheel
- ALDO Wheel PU Heavy Duty (Roda PU)atribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- ALDO Wheel PU Heavy Duty with Brake (Roda PU)atribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- HAMMER CASTER 413J, with Universal Vehicle Total Lock (Iron Plate Wheel, Urethane Car, Radial Ball Bearing Input)atribut:
- Shape: FLEXIBLE S
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Material (Wheel): Urethane vehicle (ball B entry)
- Mounting Hole Diameter P: 11mm
- Stopper: With total lock
- Wheel Type: Single wheel
- HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)atribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
- ENDO CASTER Caster Set Heavy Duty Polyurethane (Roda Kastor)Deskripsi:Made of pressed thick steel, grey color frame, double ball raceway structure stronger impact resistance, more flexible moving, bigger load capacityatribut:
- Material: Polyurethane
- Hardness: 93A
- Temperature (°C): -30 to 80
- Bolt Hole Spacing (mm): 120x60 (105x80)
- Bolt hole Diameter (mm): 13
- Top Plate Size (mm): 149x110
- MK Heavy-duty V-Grooved Caster C-1100 (Wheel for Angle Steel Rail) (Roda Alur V untuk Rel Baja)Deskripsi:Usage:For angled or flat bars.atribut:
- Material: Wheels:Ductile cast iron (FCD-450)
- HIWIN Linear Guideway Block HGHDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.atribut:
- Class: Light preload
- Preload: 0-0.2C
- Condition: Certain load direction,low impact,low precision required
- Dimensions of Assembly H (mm): 90.0
- Dimensions of Block W (mm): 126.0
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- HAMMER CASTER Heavy-Duty Urethan Casteratribut:
- Wheel Width (mm): 50
- Finish Material: Metal Fitting: Steel, Wheel: Casting Wheel, Urethane
- Mounting Hole Dia. P (mm): 13
- Mounting Plate A x B (mm): 114x102
- MK Heavy-Duty Caster C-1500 (Wheel Without The Groove) (Roda Pintu Geser)Deskripsi:-For floor use.atribut:
- Hole Diameter F: 13mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Material (Metal): Steel
- Model : 540 S Fleet
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: None
- Wheel Type: Single wheel
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- ENDO CASTER Caster Polyurethane Heavy Duty (Kastor PU)atribut:
- Bolt Hole Spacing (mm): 120x60 (105x80)
- Bolt hole Diameter (mm): 13
- Hardness: 93A
- Material: Polyurethane
- Temperature (°C): -30 to 80
- Top Plate Size (mm): 149x110
- Yuei Caster Low Profile Heavy-Duty CasterDeskripsi:-Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Phenol Resin
Daftar Harga heavy duty caster wheel Terbaru October 2026
| Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp239.900 |
| TRUSCO Heavy Duty Caster | Rp1.099.900 |
| HAMMER CASTER 413 J, with Freewheeled W Stopper (Iron Plate Wheel, Rubber Car, Radial Ball Bearing Input) | Rp569.900 |
| ALDO Wheel PU Heavy Duty (Roda PU) | Rp249.900 |
| ALDO Wheel PU Heavy Duty with Brake (Roda PU) | Rp339.900 |
| HAMMER CASTER 413J, with Universal Vehicle Total Lock (Iron Plate Wheel, Urethane Car, Radial Ball Bearing Input) | Rp719.900 |
| HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp329.900 |
| ENDO CASTER Caster Set Heavy Duty Polyurethane (Roda Kastor) | Rp2.799.900 |
| MK Heavy-duty V-Grooved Caster C-1100 (Wheel for Angle Steel Rail) (Roda Alur V untuk Rel Baja) | Rp279.900 |
| HIWIN Linear Guideway Block HGH | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102622371-1.jpg)

/P102886049-1.jpg)
/jhP107103701-2.jpg)
/k9P107103729-1.jpg)
/P102886058-1.jpg)
/bnP105413419-1.jpg)
/3kP109250128-1.jpg)
%20(Roda%20Alur%20V%20untuk%20Rel%20Baja)/P102029107-1.jpg)

/65P105874221-1.jpg)
/obP103675875-1.jpg)

/ntP103675857-2.jpg)
%20(Roda%20Pintu%20Geser)/P102616820-2.jpg)
/P102885305-1.jpg)
/P102884926-1.jpg)
/3mP102137130-4.jpg)
/5vP111913211-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)