Beli heater pemanas ruangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hakko Electric Immersion HeaterDeskripsi:It can be easily heated by putting it in water and connecting the power supply.A stainless steel pipe (SUS316L) is used for the metal sheath.It is mechanically robust, electrically safe, easy to handle, and heats in water for maximum thermal efficiency.atribut:
- Capacity (W): 1000
- Voltage (V): 100
- Material: Heater Sheath C1220T (Copper Tube) Nickel Plated
- Cabtire Cord (m): 2 (With Plug)
- Dimension B (mm): 120
- Dimension D (mm): 8
- Dimensions a (mm): 230
- Dimensions c (mm): 95
- Minimum Water Level (mm): 95
- Model : Type A
- Presence of Plug: Yes
- Wire Specifications: Cabtire cord 2m plug included
- JUST Immersion Type Sheath Heateratribut:
- Capacity (kW): 1
- Power: AC100V,50/60Hz
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- TEMPCO Immersion Heateratribut:
- UNSPSC: 40101815
- HAKKO Plug Type HeaterDeskripsi:With a protective tube for the sensor, equipment parts such as temperature controller overheating prevention can be easily installed. Installation and handling are easy and installation space is small, so equipment costs are low and it is structurally robust, so you can use it with peace of mind. Since heat is generated in the liquid (direct heating), it has better thermal efficiency than indirect heating from outside the container.
- Fort Semiconductor HeaterDeskripsi:Semiconductor Heater - Din rail type - Heater element PTC resistoratribut:
- Voltage (V): AC/DC 120-240
- Ariston Water Heater Electric Vertical AutoDeskripsi:Ariston PROECO100 - Electric Water Heater w/ELCB Titanium merupakan pemanas air elektrik dengan kapasitas 100 liter. Meskipun besar, akan tetapi hemat ruang, mudah dibersihkan dan mudah juga instalasinya. Sangat pas untuk kesempurnaan kamar mandi Anda.Kapasitas : 100 LiterDesain EkslusifAnti Bakteri LegionellaFungsi ECO untuk menghemat energiatribut:
- Capacity (L): 50
- Corossion Protection: Titanium enamel, magnesium anoda
- Installation: Vertical
- Maximum Pressure (bar): 8
- Maximum Temperature (°C): 80
- Pipe Diameter (inlet/Outlet) (inch): 1/2
- Power (W): 1200
- Voltage (V): 230
- YAMAKI Infra-red Radiant Ceramic Heateratribut:
- Power (V): 200
- VULCAN Enclosure Heateratribut:
- UNSPSC: 40101821
- Heater Voltage (V): 120 AC
- Height (inch): 1-7/8
- Includes: Mounting Brackets
- Mounting Holes O.C. (inch): 5/16
- Phase: 1
- Product Type: Low Profile Enclosure Heater
- Standards: UL Recognized E60605
- Thermostat: None
- Width (inch): 2
- VULCAN Finned Tubular Heater Elementatribut:
- UNSPSC: 40101830
- Includes: Mounting and Connection Hardware
- Material: Steel
- Sheath Material: Steel
- AIR KING Portable Electric Office HeatersDeskripsi:Portable pedestal and tower electric office heaters take up little floor space and are typically placed in office spaces and reception areas. They use fan-forced or radiant heating.atribut:
- UNSPSC: 40101827
- Batteries Required: Yes
- Cord Length (ft): 6
- Filter Included: No
- For Use Outdoors: Indoor Only
- Frequency (Hz): 60
- Heater Style: Pedestal and Tower
- Housing Finish: Unfinished
- Housing Material: Plastic
- Mounting Location: Floor
- NEMA Plug Configuration: 5-15P
- Nominal Voltage - HVAC (VAC): 120
- Number of Heat Settings: 2
- Oscillation: Oscillating
- Phase: 1
- Remote Control Functions: Full Function
- Safety Tip-Over Switch Included: No
- Standards: ETL Listed
- Voltage (V AC): 120
- HAKKO Submersible Heateratribut:
- Power Cord Length (m): 2
- Material: For water = Copper (C1220T), nickel plate;For Oil = Iron (STKM-11A)
- Working Temperature Range (°C): 0 to 100
- Tokyo Glass Kikai (TGK) Ultrasonic Cleaner without Desktop HeaterDeskripsi:15 minute timer and continuous. Comes with a lid and a cleaning basket.atribut:
- Included Accessories: Lid, washing basket
- Frequency (Hz): 50/60
- Power Input AC (V): 100
- Frequency (kHz): 28
- Output Power (W): 75 (Oscillation)
- Product Code: 5272482
- Timer (minute): 15 Total or Continuous
- BAHCO Breaker Baratribut:
- Input Drive (mm): 9.5
- Total Length (mm): 250
- Finish Material: Special tool steel
- Shimizu Water HeaterDeskripsi:Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
- TEMPCO Strip HeaterDeskripsi:Great for applications requiring low-profile designs. Its sheath provides resistance to high termperatures and corrosion. Clamp to heat dies, platens, vessels, tanks, cabinets, warming, sealing and melting. UL Recognized.atribut:
- UNSPSC: 40101821
- Includes: Mounting Tabs
- Material: Seamless Stainless Steel
- Maximum Sheath Temperature (°F): 1200
- Phase: 1
- Screw Size: 10-32
- Sheath Material: 304 Stainless Steel
- Slotted Hole Length (inch): 1/2
- Slotted Hole Width (inch): 5/16
- Standards: UL Recognized
- PROTO Breaker BarDeskripsi:These flex-head breaker bars come with a hinge close to the head that allows the head to swivel to access fasteners from multiple angles. They are used with sockets and socket bits to break loose overtightened fasteners. Breaker bars have a long handle that can generate more torque than a standard-length ratchet.atribut:
- Corrosion Resistant: Yes
- Handle Shape: Straight
- Drive Tool Style: Flex Head Breaker Bar
- Grip Style: Knurled
- Handle Type: Standard
- Material: Alloy Steel
- Flex Range of Motion (°): 90
- Head Type: Flexible
- Standards: ASME B107.110-2012
- TEKIRO Diagonal Cutting Pliers Electronic (Tang Potong)Deskripsi:TEKIRO ELECTRONIC DIAGONAL CUTTING PLIERS 5 INCHTEKIRO 5 INCH Tank Flat Nose ini umumnya digunakan untuk pekerjaan elektronik seperti mengambil benda kecil pada area yang sulit dicapai, membengkokkan atau membentuk kabel sesuai kebutuhan, untuk membuat clip. Terbuat dari material carbon steel yang sudah di heat treated, dan diberi finsihing black oxide. Gagang / Handle-nya terbuat dari PVC yang sudah didesain agar nyaman dan ergonomis ketika digunakanatribut:
- Cutting Capacity (mm): Hard Steel: 1.6, Medium Steel: 2.0
- Size (inch): 5
- Dimension 1 (mm): 125
- Dimension 2 (mm): 91
- Dimension 3 (mm): 14
- Dimension 4 (mm): 11
Daftar Harga heater pemanas ruangan Terbaru March 2026
| Hakko Electric Immersion Heater | Rp2.899.900 |
| JUST Immersion Type Sheath Heater | Rp3.699.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| JTC Professional Breaker Bar | Rp92.900 |
| TEMPCO Immersion Heater | Rp1.499.900 |
| HAKKO Plug Type Heater | Rp5.499.900 |
| Fort Semiconductor Heater | Rp279.900 |
| Ariston Water Heater Electric Vertical Auto | Rp4.599.900 |
| YAMAKI Infra-red Radiant Ceramic Heater | Rp1.199.900 |
| VULCAN Enclosure Heater | Rp1.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/pvP103205931-1.jpg)















/qcP101003948-3.jpg)