Beli head cover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Helm Safety Brim Depan Tidak Berventilasiatribut:
- Dimensions (cm): 28x22x16
- Material: HDPE
- Safety Approval: ANSI, CE
- Type: Non Vented
- Sitesafe Disposable Bouffant CapDeskripsi:The Sitesafe disposable bouffant will completely cover your hair, made from soft and lightweight polypropylene with an stitched elasticised edge. One size fits all.atribut:
- Product Type: Bouffant Cap
- Material: Polypropylene
- Color: Blue
- Mitsubishi Electric Radio Noise Filteratribut:
- Applicable to: E700, F700PJ, D700, V500
- Approximate mass (kg): 0.1
- MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- KIP Tali Tambang Plastik PEDeskripsi:TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.atribut:
- Length (m): ± 220
- Material: Polyethylene
- CIG Safety Helmet 6 point Victor (Helm Safety)Deskripsi:- ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357atribut:
- Material: ABS (shell)
- Application For: protection from impact
- Standards Approvals: CE EN 357
- NITTO KOHKI Sp Coupler Type A Plug (Stainless Steel, Fluorine Rubber Seal)atribut:
- Compatibility: Connections can not be made if the sizes are different.
- Fluid: Water, hydraulic oil, water vapor, chemicals, air, gas
- Material (Seal): Fluoro rubber
- Socket or Plug: plug
- Valve Structure: With valve
- NACHI Katup Solenoid Wet Type (Central Terminal Box) Shockless Seri SS-G03-A3Xatribut:
- Specification: with Indicator Light
- Type: Shockless type
- Pipe Connection Size (inch): 3/8
- Maximum Operating Pressure (MPa): 25
- Operation Symbol: A3X
- Connection Method: Gasket mount type
- Wiring Method: Centralized terminal box type
- Valve Type: Solenoid Control Valve
- Flow Rate (L/minute): 130
Daftar Harga head cover Terbaru January 2026
| Mitsubishi Electric Cc-Link I/O Module I/O Dc Input/Transistor (Source) Output | Rp5.899.900 |
| KRISBOW Helm Safety Brim Depan Tidak Berventilasi | Rp98.900 |
| Sitesafe Disposable Bouffant Cap | Rp179.900 |
| Trasti Hairnet | Rp25.900 |
| MSA (Local) Lokal Helm Safety Staz-On with Chinstrap Lokal | Rp62.900 |
| Mitsubishi Electric Radio Noise Filter | Rp2.099.900 |
| MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek) | Rp299.900 |
| Mitsubishi Electric Cc-Link I/O Unit Output Transistor (Source) Output | Rp2.599.900 |
| Mitsubishi Electric Cc-Link I/O Module Input Dc Input | Rp3.399.900 |
| KRISBOW Tali Dagu untuk Helm Safety | Rp16.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































%20Output/m7P105898799-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KRISBOW%20Helm%20Safety%20Brim%20Depan%20Tidak%20Berventilasi/ejP101516523-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/Sitesafe%20Disposable%20Bouffant%20Cap/biP102130414-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Tutup%20Kepala%20Ruang%20Bersih/Trasti%20Hairnet/cmP103083454-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20with%20Chinstrap%20Lokal/P102950919-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20V-Gard%20Hard%20Hat%20Cap%20Fastrac%20Safety%20Helmet%20(Helm%20Proyek)/P103118972-1.jpg)
%20Output/pbP105898911-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/KRISBOW%20Tali%20Dagu%20untuk%20Helm%20Safety/n3P104564831-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Victor%20(Helm%20Safety)/P102086049-1.jpg)
/P102829585-1.jpg)
%20Shockless%20Seri%20SS-G03-A3X/q8P103841944-1.jpg)