Beli hasegawa voltage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- Hasegawa AC Low Voltage Detector with lightDeskripsi:-Equipped with an LED light.-Power can be detected on top of a cord coating.-Conductive rubber is used for the detection part at the tip.atribut:
- AC Voltage (V): 50 to 600
- WxDxH (mm): 22x23x130
- Power Supply: Button Type Alkaline Battery (LR44) x 2 (accessory)
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Hasegawa High and Low AC Voltage Detectoratribut:
- AC Voltage (V): 80 to 7000
- Power Supply: AAA battery (R03) x 2 (included)
- KRISBOW Alat Pendeteksi Tegangan Listrikatribut:
- Voltage Detecting Range: 5 - 1000 VAC
- Safety Category: CAT IV 1000V
- Dimensions (mm): 154x32x28
- Frequency (Hz): 50/400
- Hasegawa AC/DC Low Voltage DetectorDeskripsi:-The sensitivity can be switched according to usage.-Voltage between lines (100, 200V)can be distinguished by lead line (option).atribut:
- DC Voltage: 50 to 600V
- AC Voltage (V): 50 to 600
- WxDxH (mm): 28x21x137
- Power Supply: Button Type Alkaline Battery (LR44) x 2 (accessory)
- MAXPOWER Digital Voltage Testeratribut:
- Size: 3.5 x 140 mm
- RUSILUX BEAUTY RUSILUX BEAUTY Wall Paint 25kg (Cat Tembok)atribut:
- Volume (Kg): 25
- Hasegawa Aluminum Step-Ladder (Tangga Pijakan Lipat)atribut:
- Material: Aluminium Alloy
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)Deskripsi:TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handleatribut:
- Material: PVC Handle
- Type: DC
- Hasegawa Telescopic Ladder (Tangga)atribut:
- Material: Aluminium
- Distance between Rungs (mm): 300
- Rung Surface Width (mm): 65
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Kennedy Euro TestersDeskripsi:KENNEDY Mains Testers is With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.atribut:
- Voltage (V): 125-250
- Tip Size (mm): 3
- KYORITSU Tester Isolasi dan Kontinuitas Analog (Megger Analog)atribut:
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
- Test Voltage (V): 250/500/1000
Daftar Harga hasegawa voltage Terbaru October 2026
| Hasegawa AC Low Voltage Detector | Rp699.900 |
| Hasegawa AC Low Voltage Detector with light | Rp749.900 |
| Hioki Voltage Detector | Rp879.900 |
| Hasegawa High and Low AC Voltage Detector | Rp3.999.900 |
| KRISBOW Alat Pendeteksi Tegangan Listrik | Rp329.900 |
| Hasegawa AC/DC Low Voltage Detector | Rp1.199.900 |
| MAXPOWER Digital Voltage Tester | Rp71.900 |
| RUSILUX BEAUTY RUSILUX BEAUTY Wall Paint 25kg (Cat Tembok) | Rp769.900 |
| Hasegawa Aluminum Step-Ladder (Tangga Pijakan Lipat) | Rp2.799.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp16.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/f0P105856540-1.jpg)
/3mP104719130-1.jpg)
/P101002867-1.jpg)
/quP101003966-2.jpg)
/qwP103205968-1.jpg)
/nkP101550848-3.jpg)

/P102126554-1.jpg)
/P101003376-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)