Beli harga wire rope sling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.899.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  2. monotaro Rope PP (Tali Rafia)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp159.900

    monotaro Rope PP (Tali Rafia)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Polypropylene
    • Color: White
    • Length (m): 300
    • Package Weight (g): 780
    • Thickness (Ø mm): 5
  3. TRUSCO Rope Cord Braided Easy PP (Tali Tambang / Tali Kur)
    53%
    Mulai

    Rp149.900

    TRUSCO Rope Cord Braided Easy PP (Tali Tambang / Tali Kur)
    Deskripsi:
    Use:Short easy rope for simple tying(Newspaper and magazine organizing, storing, folding chair connecting, bicycle front baskets, front support during car transportation, etc) The long easy rope is for automobile, scooter, and motorbike loads, transport
  4. TRUSCO Nylon Rope (Solid Type) (Tali Nilon / Tali Tambang)
    59%
    Mulai

    Rp139.900

    TRUSCO Nylon Rope (Solid Type) (Tali Nilon / Tali Tambang)
    Deskripsi:
    Please burn lightly the tip after cutting over with the fire of a lighter, etc. to protect the fray.
    atribut:
    • Material: Nylon (Kongo Strokes)
  5. TRUSCO Hemp Rope (Three Strand Type) (Tali Tambang Rami)
    58%
    Mulai

    Rp379.900

    TRUSCO Hemp Rope (Three Strand Type) (Tali Tambang Rami)
    Deskripsi:
    Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goni
    atribut:
    • Color: Tea
    • Material: Hemp
    • Packing: Band Kakemaki
  6. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  7. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  8. TRUSCO Rope PS (Tali Tambang)
    Mulai

    Rp73.900

    TRUSCO Rope PS (Tali Tambang)
    Deskripsi:
    Use:Binding of general industry, etc. General packing
    atribut:
    • Material: Polypropylene (PP)
    • Specifications: 3 Strand
  9. XANDER Pruning Shears + Rope (Gunting Ranting / Dahan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  10. TRUSCO Steel Wire
    Mulai

    Rp109.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  11. TRUSCO Nylon Rope (Three Strand Type) (Tali Nilon / Tali Tambang)
    66%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp98.900

    TRUSCO Nylon Rope (Three Strand Type) (Tali Nilon / Tali Tambang)
    atribut:
    • Color: White
    • Material: Nylon (3 Tsu Strokes)
  12. TRUSCO Steel Wire (Kawat Baja)
    Mulai

    Rp46.900

    TRUSCO Steel Wire (Kawat Baja)
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  13. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  14. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    47%
    Mulai

    Rp34.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  15. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
Daftar Harga harga wire rope sling Terbaru November 2026
TRUSCO Jaring Kawat Stainless SteelRp3.899.900
monotaro Rope PP (Tali Rafia)Rp159.900
TRUSCO Rope Cord Braided Easy PP (Tali Tambang / Tali Kur)Rp149.900
TRUSCO Nylon Rope (Solid Type) (Tali Nilon / Tali Tambang)Rp139.900
TRUSCO Hemp Rope (Three Strand Type) (Tali Tambang Rami)Rp379.900
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp709.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
TRUSCO Rope PS (Tali Tambang)Rp73.900
XANDER Pruning Shears + Rope (Gunting Ranting / Dahan)Rp109.900
TRUSCO Steel WireRp109.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)