Beli harga waterpass level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sellery Spirit Level (Waterpass)Deskripsi:> Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfacesatribut:
- Vials: Level/45 degrees/Plumb
- Material: Aluminium case
- Sola Spirit Level (Waterpass)Deskripsi:Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exactatribut:
- Dimension: 50 x 22 mm
- Guarantee: 30 years
- Sola Spirit Level Torpedo (Waterpass)atribut:
- Material: ABS Plastic
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- STABILA Spirit Level Type 70-2 (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- Color: Yellow
- Material: Aluminium
- Vial Type: Horizontal, Vertical
- End caps: Standard
- Sellery Spirit Level Torpedo Level (Waterpass)Deskripsi:> Strong rubber magnet base> 3 vials for measuring 90, 180, 45 Degrees surfacesatribut:
- Length: 229 mm (9 inch)
- Vials: Level/45 degrees/Plumb
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- STABILA Spirit Level Type 70 (Waterpass)atribut:
- Accuracy (mm/m): ± 0.5
- End caps: Standard
- Vial Type: 1 x Horizontal, 1 x Vertical
- Akatsuki MFG (KOD) Digital Level Gaugeatribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong)atribut:
- Volume: 1 unit
Daftar Harga harga waterpass level Terbaru April 2026
| Sellery Spirit Level (Waterpass) | Rp76.900 |
| Sola Spirit Level (Waterpass) | Rp439.900 |
| Sola Spirit Level Torpedo (Waterpass) | Rp179.900 |
| Leica Automatic Level NA320 | Rp4.599.900 |
| STABILA Spirit Level Type 70-2 (Waterpass) | Rp369.900 |
| Sellery Spirit Level Torpedo Level (Waterpass) | Rp71.900 |
| TRUSCO Aluminium Level (Waterpass) | Rp289.900 |
| STS Digital Level with Laser (Waterpass Digital) | Rp3.099.900 |
| STABILA Spirit Level Type 70 (Waterpass) | Rp229.900 |
| STABILA Optical Level Type OLS26 | Rp3.999.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/rbP102119983-3.jpg)
/P102122051-1.jpg)
/P102122181-1.jpg)

/bbP101004407-2.jpg)
/r4P102119976-3.jpg)
/P101000752-1.jpg)
/P102003480-1.jpg)
/P101004405-1.jpg)

%20Digital%20Level%20Gauge/P102018071-1.jpg)
/P101004384-1.jpg)
/P101518329-1.jpg)
/P101518183-1.jpg)
/P101518404-1.jpg)

/P101000154-1.jpg)
/ogP101004880-5.jpg)