Beli harga trafo inverter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Redbo Welding Machine Three Phase (Mesin Las Inverter)
    Mulai

    Rp9.499.900

    Redbo Welding Machine Three Phase (Mesin Las Inverter)
    atribut:
    • Efficiency: 0.85
    • Insulation class: F
    • Power Factor : 0.93
    • Protection Class: IP21S
    • Rated Duty Cycle: 60% (40°)
  2. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  3. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  4. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  5. Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    Mulai

    Rp1.899.900

    Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    atribut:
    • Input Power (50/60Hz) (V): 220
    • Input Power (50/60Hz) (PH): 1
    • Input Power (50/60Hz) (KVA): 4
    • Output Current Range (A): 20-140 (MIG), 20-120 (MMA)
    • Duty Cycle (%): 45
    • Dimensions (mm): 390x235x275
    • Efficiency (%): 85
    • Insulation class: F
    • No. Load Voltage (V): 51.5
    • Power Factor : 0.93
    • Protecion Class: IP21S
    • Wire Diameter: 0.8-1.0
  6. DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Mulai

    Rp3.499.900

    DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
    atribut:
    • Voltage: 220V/50Hz
    • Current Range: 10-200A
    • Duty cycle: 60% @ 200A/100% @ 180A
    • Capacity: 10kVA
    • Class of Insulation: IP21 S/F
    • Applied Welding Rod: 1.6-5.0mm
    • External Dimension: 413x198x423mm
    • Products Dimension: 315x132x185mm
  7. DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
  8. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  9. DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)
    Mulai

    Rp20.999.900

    DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Tube- Earth Clamp- MIG Torch
    atribut:
    • Input Voltage: 220V/50Hz/1Phase
    • Current Range: 50-250A
    • Duty cycle: 60% @ 250A
    • Capacity: 6kVA
    • Class of Insulation: IP21 S/F
    • Applied Welding Rod: Max. 1.2mm
    • External Dimension: 585x340x625mm
  10. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  11. Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    Mulai

    Rp3.699.900

    Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    atribut:
    • Input Voltage: DC 220 V
    • Frequency: 50/60 Hz
    • Duty cycle: 0.6
    • No-Load Loss: 40 W
    • Efficiency: 0.8
    • Insulation Grade: F
    • Housing Protection Grade: IP21
    • No. Load Voltage: 59 V
    • Power Factor : 0.73
  12. JTC Welding Machine (Mesin Las Inverter)
    Mulai

    Rp47.999.900

    JTC Welding Machine (Mesin Las Inverter)
    Deskripsi:
    - Contents:2503, 2506, 2507, 2508, 2509, 2512- 1sets / 38 /39 / 3.2'.- Control: SCR Electron control- Security system: 30A switch off
    atribut:
    • Capacity (LVA): 210
    • Dimensions (WxDxH) (mm): 350x250x570
    • Frequency (Hz): 50/60
    • Input Current (A): 29
    • Power (V): AC 220
    • Thickness of Weld Plank (mm): 0.6 to 1.2
    • Timer: 0.1 to 0.7 seconds
    • Welding Capacity (mm): 0.2 to 0.6
  13. LAKONI Welding Machine GE Series (Mesin Las)
    Mulai

    Rp1.999.900

    LAKONI Welding Machine GE Series (Mesin Las)
    atribut:
    • Voltage (V): 160-250
  14. HUGONG TIG Welding Machine (Mesin Las)
    Mulai

    Rp10.999.900

    HUGONG TIG Welding Machine (Mesin Las)
    Deskripsi:
    - Portable Inverter DC HFTIG With Pulse I MMA Welder - New Generation IGBT Inverter Technology - Ideal for vvelding of carbon steels, ION-allcy steels and stainless steels and aluminum - Digital Display - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly control panel - Welding Mode(OC HFT1G ILJFTTlG/MMA), TlG I Pulse TlG and 2T/4T selections - Adjustable EX. displayable gas pre-flow/post flow, ignition/base/peak current; s1niply weld1ng procedure parameters - Adjustable; Hot start, Arc Force and built-in Anti-Sticking for MMA welding - Steeples Welding Current/Setting Knob - Power, Overload and Under/Over-Voltage LED indicators - Easy welding cable connections with European type quick connectors - Foot control can be used - Fan cooling system - IP21S Protection Class - Lightweight, Small and Patented Compact Design - Weight is only 9kg - Dimensions (cm) (LxWxH) 44x17.5x34
  15. Redbo Single Phase Welding Machine (Mesin Las)
    Mulai

    Rp7.099.900

    Redbo Single Phase Welding Machine (Mesin Las)
    atribut:
    • Insulation class: F
    • Protection Class: IP21S
Daftar Harga harga trafo inverter Terbaru November 2026
Redbo Welding Machine Three Phase (Mesin Las Inverter)Rp9.499.900
RHINO Mesin Las Inverter MIGRp7.899.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900
Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)Rp1.899.900
DAIDEN Welding Inverter Machine (Mesin Las Inverter)Rp3.499.900
DAIDEN Welding Inverter Machine (Mesin Las Inverter)Rp1.899.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)Rp20.999.900
LAKONI Welding Machine E Series (Mesin Las)Rp1.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)