Beli harga teleskop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Inspection Camera
    Mulai

    Rp3.600.000

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Diameter of Camera Head: 8.5
  2. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp829.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  3. HOZAN Stereo Microscope
    27%
    Mulai

    Rp7.999.900

    HOZAN Stereo Microscope
    Deskripsi:
    -In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
  4. TRUSCO Microscope Zoom Type Light Attached
    Mulai

    Rp18.999.900

    TRUSCO Microscope Zoom Type Light Attached
    atribut:
    • Weight (kg): 5.8
    • Outside Dimension (DxWxH)(mm): 240x180x34
    • Magnification: 7-45x 14-90x
    • Working Distance (mm): 108
    • Eyepiece: WHF10x(22mm),WF20x(11.5mm)
  5. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.699.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  6. KRISBOW Mikroskop Metalurgi Trinokuler
    Mulai

    Rp63.999.900

    KRISBOW Mikroskop Metalurgi Trinokuler
    atribut:
    • Eyepiece: Wide Field 10x (Ø18mm)
    • Size (mm): 185x140
    • Stage: Double Layer Mechanical
    • Sensor Camera: 1/1.8\" CMOS
    • A/D conversion: 12Bit
    • Data Interface: USB3.0 5Gbps B type interface
    • Effective gain camera: 1-8X
    • Exposure Time Camera: 100us - 16s
    • Frame Rate Camera: 30FPS : 3072x2048
    • Image Cache: 64MB
    • Image format: TIF, BMP, JPG
    • Moving Range (mm): 75x50
    • Nose Piece: Quadruple Backward Ball Bearing Inner Locating
    • Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
    • Pixel Size Camera (µm): 2.4x2.4
    • Power Supply: USB 5V
    • Resolution Camera: 3072x2048, 6.3MP
    • Scanning mode: Progress scan/continuous output
    • Spectral Response Camera (nm): 380-650
    • Trigger Mode: Soft trigger
  7. Dasqua Digital Microscope
    Mulai

    Rp22.999.900

    Dasqua Digital Microscope
    Deskripsi:
    Automatic testing, the preliminary and main test force are loaded automaticallyThe test force is selected automatically according tohardness scaleConvert to other Rockwell scales, HV or HB automaticallySelf-correcting the hardness value for curved workpiecesInsert USB flash disk, save the testing results as ExcelForce loading by electric motor (without weights)Tolerance testingAccording to ISO
    atribut:
    • Objective Magnification: 0.7X-4.5X
    • CTV Multiple: 0.5X
    • Camera Resolution: 1920x1080
    • Camera Dimension: 80x60x42
    • Camera Frame Rate (fps): 60
    • Include: with additional 1804-7060
    • Camera Function: Take picture/video, measuring, saving, sharpening, white balance, cross hair
    • Camera Output: HDMI
    • Display Screen (inch): 22 HDTV (OPTIONAL)
    • Frame Center Distance (mm): 140
    • Frame Combined Magnification: 20X-136X
    • Frame Focus Range (mm): 42
    • Frame Optical Enlargement: 0.35X-2.25X
    • Frame Working Distance (mm): 105
    • Light Source: 72 LED adjustable light sources
  8. FORZA LADDER Step Ladder Telescopic Aluminium Double (Tangga Lipat Teleskopik)
    Mulai

    Rp2.499.900

    FORZA LADDER Step Ladder Telescopic Aluminium Double (Tangga Lipat Teleskopik)
    Deskripsi:
    - Memiliki 2 Palang kaki dibagian bawah agar lebih stabil (Brand lain ada yg hanya 1 palang)- Memiliki pengaman tambahan di samping tangga agar lebih kokoh pada saat diluruskan (tidak dimiliki brand lain)- Include Roda untuk memindah- Bahan Alumunium Tebal- Build Quality Bagus- Anti Karat
    atribut:
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  9. Taffware Mikroskop Digital (Scales Magnifier)
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
Daftar Harga harga teleskop Terbaru November 2026
BOSCH Cordless Inspection CameraRp3.600.000
PEAK Pocket MicroscopeRp829.900
HOZAN Stereo MicroscopeRp7.999.900
TRUSCO Microscope Zoom Type Light AttachedRp18.999.900
monotaro Substantial Microscope (Mikroskop)Rp3.699.900
KRISBOW Mikroskop Metalurgi TrinokulerRp63.999.900
AS ONE Biological MicroscopeRp8.999.900
Dasqua Digital MicroscopeRp22.999.900
Non Brand Mikroskop (Mikroskop)Rp5.999.900
FORZA LADDER Step Ladder Telescopic Aluminium Double (Tangga Lipat Teleskopik)Rp2.499.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)