Beli harga takel 5 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- ENDO Air HoistDeskripsi:The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Tyrone HSC Chain Block 0.5Tonatribut:
- Size: 3 M
- Capacity: 0,5 Ton
- Tyrone HSC Chain Block 1Tonatribut:
- Capacity: 1 Ton
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- Tyrone HSC Chain Block 20Ton (Katrol)atribut:
- Capacity: 20 Ton
- Tyrone HSC Chain Block 3Ton (Katrol)atribut:
- Capacity (t): 3
- Tyrone HSC Chain Block 10Ton (Katrol)atribut:
- Capacity (t): 10
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- MAXPOWER Hydraulic Floor Jack (Hard Plastic Box) (Dongkrak Buaya)atribut:
- Lifting Capacity: 2 ton
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- SUN RUN Toe Jack Cap (Dongkrak Botol)Deskripsi:SHL SeriesManual Hydraulic Bottle Jack with Toe-Lift-Carbon steel base with automatic welding makes stable quality-Chrome plated plunger resists corrosion and extends life-For heavy equipment lifting or check level with minimum available access
Daftar Harga harga takel 5 ton Terbaru April 2026
| HITACHI Katrol Elektrik | Rp24.999.900 |
| ENDO Air Hoist | Rp34.999.900 |
| Tyrone HSC Chain Block 5Ton | Rp4.499.900 |
| ULTRA Hoist Chain Block Type HSZ-B | Rp959.900 |
| Tyrone HSC Chain Block 0.5Ton | Rp1.799.900 |
| Tyrone HSC Chain Block 1Ton | Rp1.599.900 |
| Tyrone Katrol Rantai HSC 2Ton (Takel) | Rp2.099.900 |
| Tyrone HSC Chain Block 20Ton (Katrol) | Rp36.999.900 |
| Tyrone HSC Chain Block 3Ton (Katrol) | Rp3.799.900 |
| Tyrone HSC Chain Block 10Ton (Katrol) | Rp13.999.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)

























































































































































/P102265918-1.jpg)
/P102265956-1.jpg)
/ppP102265925-2.jpg)
/qdP102265949-2.jpg)
/P101501758-1.jpg)
%20(Takel)/naP102046838-2.jpg)
/doP101002492-2.jpg)
%20(Dongkrak%20Buaya)/P102054376-1.jpg)
/P102054338-1.jpg)


/P103055424-1.jpg)