Beli harga takel 10 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  2. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  3. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp1.099.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  4. Tyrone HSC Chain Block 10Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp15.999.900

  5. Tyrone HSC Chain Block 20Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp42.999.900

  6. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  7. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  8. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  9. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  10. SUN RUN Hydraulic Bottle Jack Toe (Dongkrak Botol)
    Mulai

    Rp7.599.900

    SUN RUN Hydraulic Bottle Jack Toe (Dongkrak Botol)
    Deskripsi:
    SHL SeriesManual Hydraulic Bottle Jack with Toe-Lift-Carbon steel base with automatic welding makes stable quality-Chrome plated plunger resists corrosion and extends life-For heavy equipment lifting or check level with minimum available access
  11. SUN RUN Silinder Hidrolik
    Mulai

    Rp3.199.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  12. SUN RUN Silinder Hidrolik Flat
    Mulai

    Rp4.199.900

    SUN RUN Silinder Hidrolik Flat
    Deskripsi:
    RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
    atribut:
    • Base to Advance Port (mm): 19.0
  13. MAXPOWER Hydraulic Jack Hard Plastic Box (Dongkrak Hidrolik)
    Mulai

    Rp509.900

Daftar Harga harga takel 10 ton Terbaru November 2026
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp34.999.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp1.099.900
Tyrone HSC Chain Block 10Ton (Katrol Rantai / Kerekan Rantai)Rp15.999.900
Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)Rp5.199.900
Tyrone HSC Chain Block 20Ton (Katrol Rantai / Kerekan Rantai)Rp42.999.900
Tyrone HSC Chain Block 1Ton (Katrol Rantai / Kerekan Rantai)Rp1.899.900
Tyrone HSC Chain Block 0.5TonRp2.099.900
Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai)Rp2.399.900
Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)Rp4.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)