Beli harga strainer pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELL GOSSETT StrainerDeskripsi:These tubular elements replace worn or damaged elements in indoor and outdoor electric infrared heaters. They quietly warm surfaces through radiant energy.atribut:
- UNSPSC: 40151504
- Yoshitake StrainerDeskripsi:-A U type strainer. -Applicable Fluid: cold/hot water/oil/other non-hazardous fluids. -Standard mesh 60atribut:
- Screen Materials: Stainless Steel
- Hayward Strainer BasketDeskripsi:Strainer Basket / Keranjang Mesin Hayward 3/4 HP adalah keranjang yang berguna untuk menyaring kotoran besar antara lain yang berupa daun pada mesin. Sehingga mesin tidak macet karena kotoran.atribut:
- Compatible for: Pump 3/4HP
- HQ Y-Strainer 125 WOG Screw Endatribut:
- Material: Brass
- RUCIKA Sambungan Pipa PVC Teeatribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- SHUANGLIN Pipa HDPE Spiral SN4Deskripsi:Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.atribut:
- Ring Stiffness (KN/m²): SN4
- Length (m): 6
- RUCIKA Sambungan Pipa PVC Socket (AW)atribut:
- Application For: Clean and Pressure Water
- Non Brand Y StrainerDeskripsi:Bronze Y strainers resist corrosion from saltwater and have higher heat and electrical conductivity than most metals. These bronze (red brass) Y strainers protect pumps, control valves, regulators, and other process equipment from contaminants found in water, oil, gas, and steam applications.atribut:
- UNSPSC: 40142501
- Connection Type: NPT
- Gasket Material: PTFE
- Port 1 Gender: Female
- Port 2 Connection Type: NPT
- Port 2 Gender: Female
- VTV Valve Y-Strainer Valve PN 16Deskripsi:VTV Flange Strainer YFlange end to PN16atribut:
- Fig: STV-203F
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Body: Cast Iron
- Asahi AV Flexible Strainer (Y Type)Deskripsi:Good corrosion resistance, transparent body, easy maintenance.- Material (body) : Transparent PVC- Material (diaphragm) : EPDM - Taper : 1/T1/34 - RoHS Directive (compatible with 10 substances)correspondence Pipe Name 20A(3/4B)atribut:
- Connection: Insert
- Material: U-PVC
- Shape: Y Shape
- Connection Type: Socket Type
- Dimension D1 (mm): 60 phi
- Dimension L (mm): 210
- Dimensions d (mm): Φ20
- Dimensions d1 (mm): 26.13 phi
- Dimensions h (mm): 120
- Dimensions h1 (mm): 98
- Dimensions l (mm): 24
- Fluid Temperature (°C): 0-50
- Kinds: Strainer
- M Code: 5370392
- Material (O-ring): EPDM
- Maximum Allowable Pressure (MPa): 1
- Maximum Allowable Pressure (kgf/cm²): 10.2
- Mesh: Standard 40
- Nominal Diameter A: 20
- Nominal Diameter B: 3/4
- Operating Temperature Range (°C): 0-50
- VTV Valve Y-Strainer Valve ANSI 300Deskripsi:VTV Flange Strainer YFlange end to ANSI 300atribut:
- Fig: STV-203F
- Sealing: Graphite
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Cover: Cast Steel
- Body: Cast Steel
- VTV Valve Y-Strainer Valve ANSI 150Deskripsi:VTV Flange Strainer YFlange end to ANSI 150atribut:
- Fig: STV-203F
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Body: Cast Steel
- VTV Valve Y-Strainer Valve PN 40Deskripsi:VTV Flange Strainer YFlange end to PN 40atribut:
- Fig: STV-203F
- Sealing: Graphite
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Cover: Cast Steel
- Body: Cast Steel
- Wasino Equipment One-Touch Type U-Shaped Strainer (Screw Joint)Deskripsi:The inner mesh is a stainless steel plain weave, and the outer mesh is a double structure of stainless steel perforated plate.atribut:
- Handle Shape: Circular
- Shape: U-Shape
- Maximum Operating Temperature (°C): 110
- Material (screen): Stainless Steel SUS304
- Mesh: 40
- Maximum Working Pressure (Mpa.G): 0.98
- Body Material: FC200 Cast Iron
- Dimension B1 (mm): 155
- Dimension H (mm): 135
- Dimension H1 (mm): 143
- Dimension L (mm): 170
- RUCIKA Sambungan Pipa PVC Valve Socket (AW)atribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Union Thread (AW)atribut:
- SNI License: Yes
- SNI Number: 86/S/RE/II.2/2014_
- Asahi AV Flexible strainer Y Type Flange TypeDeskripsi:Excellent corrosion resistance, chemical resistance, and abrasion resistance.The body is transparent, so you can see the flow of fluid inside.The screen can be easily cleaned, disassembled for replacement, and assembled.atribut:
- Connection: Flange Type
- Material: U-PVC
- Shape: Y shape
- Diaphragm Material: EPDM
- Dimension D (mm): Φ155
- Dimension H (mm): 190
- Dimensions c (mm): 120
- Dimensions d (mm): Φ51
- Dimensions d1 (mm): 106 phi
- Dimensions h (mm): 19
- Dimensions h1 (mm): 160
- Fluid Temperature (°C): 0-50
- Kinds: Strainer
- Material (O-ring): EPDM
- Maximum Allowable Pressure (MPa): 1
- Maximum Allowable Pressure (kgf/cm²): 10.2
- Mesh: 40
- Nominal Diameter A: 50
- Nominal Diameter B: 2
- Pipe Flange Name: 50A(2B)
- Standard: JIS10K
- monotaro Bronze Y Type StrainerDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (screen): SUS 304 (24 mesh)
- Shape: Screwed type
- Fluid: Water, oil, gas
- Type: bronze
- Maximum Pressure (MPa): 2.0
- Materials (cap): Bronze CC491K
- Material (Gasket): P.T.F.E
- Body Material: Bronze CC491K
- Operating Temperature Range (°C): 170 or less
Daftar Harga harga strainer pipa Terbaru December 2025
| BELL GOSSETT Strainer | Rp529.900 |
| Yoshitake Strainer | Rp1.299.900 |
| Hayward Strainer Basket | Rp429.900 |
| HQ Y-Strainer 125 WOG Screw End | Rp65.000 |
| RUCIKA Sambungan Pipa PVC Tee | Rp5.900 |
| RUCIKA Sambungan Pipa PVC Elbow | Rp4.900 |
| SHUANGLIN Pipa HDPE Spiral SN4 | Rp5.799.900 |
| RUCIKA Sambungan Pipa PVC Socket (AW) | Rp2.900 |
| Non Brand Y Strainer | Rp229.900 |
| VTV Valve Y-Strainer Valve PN 16 | Rp799.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)























































































































































/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Socket%20(AW)/i9P104821657-2.jpg)


/i4P109074652-1.jpg)



/evP107621535-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Valve%20Socket%20(AW)/l7P104821763-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Union%20Thread%20(AW)/kpP104821745-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Reducing%20Socket%20(AW)/gqP104821602-1.jpg)