Beli harga stainless steel 304 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Baut Mur Stainless Steel 304 Pack KecilDeskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- ASANO Hose Clamp Stainless Steel SUS 304atribut:
- Material: Stainless Steel SUS 304
- AS ONE Stainless Tube (SUS304) (Plat)Deskripsi:A stainless steel tube that can be used in a variety of situations.atribut:
- Material: Stainless steel (SUS304)
- Length (mm): 1000
- monotaro.id Baut Mur Stainless Steel 316 Pack KecilDeskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- SCHUH All Stainless Steel Pressure GaugeDeskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- SOL HARD Stainless Steel Padlock (Gembok)atribut:
- Material: Body, shackle:Stainless steel (SUS304), Key:Brass
- Specification: 3 keys included
- Purpose of Use: Various doors, mailboxes, lockers, bags, storage boxes at construction sites, tool boxes, car stop poles, and the like.
- Wasser Pompa CelupDeskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- monotaro.id Hexagon Socket Head Cap Screw SS 304 Half Thread (Baut L)atribut:
- Drat Type: Half drat
- Material: SS 304
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- monotaro Sambungan Pipa Tee SSDeskripsi:Produk ini juga sering disebut dengan Sambungan pipa Teeatribut:
- Material: Stainless steel (equivalent to SCS13A)
- Shape: Tee
- Type Of Thread: PT screw
- Dimension A (mm): 19
- Maximum Operating Pressure (MPa): 1
- Nominal Diameter A: 8
- Nominal Diameter B: 1/4
- SOL Stainless Steel Padlockatribut:
- Material: Body, shackle:Stainless steel (SUS304), Key:Brass
- Specification: 3 keys included
- Purpose of Use: Various doors, mailboxes, lockers, bags, storage boxes at construction sites, tool boxes, car stop poles, and the like.
- GETRA Stainless Steel Sink Table (Tempat Cuci Piring)Deskripsi:Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density boardatribut:
- Width (mm): 700
- Height (mm): 850+100
- Bowl Dimension (mm): 800x500x300
- TRUSCO Stainless Steel TweezersDeskripsi:Use:Pinch small stuffatribut:
- Material: Acid Resistant and Anti-magnetic Stainless Steel (SUS304L)
- Tip: Tipped Rounded End Type
- Total Length (mm): 120
- Width (mm): 10
Daftar Harga harga stainless steel 304 Terbaru March 2026
| monotaro.id Baut Mur Stainless Steel 304 Pack Kecil | Rp20.900 |
| ASANO Hose Clamp Stainless Steel SUS 304 | Rp36.900 |
| AS ONE Stainless Tube (SUS304) (Plat) | Rp319.900 |
| monotaro.id Baut Mur Stainless Steel 316 Pack Kecil | Rp20.900 |
| SCHUH All Stainless Steel Pressure Gauge | Rp999.900 |
| SOL HARD Stainless Steel Padlock (Gembok) | Rp999.900 |
| Wasser Pompa Celup | Rp809.900 |
| monotaro.id Hexagon Socket Head Cap Screw SS 304 Half Thread (Baut L) | Rp13.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp549.900 |
| monotaro Sambungan Pipa Tee SS | Rp25.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%20(Plat)/lpP102261781-4.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/SOL%20HARD%20Stainless%20Steel%20Padlock%20(Gembok)/P102003336-1.jpg)

/asP103461388-5.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/SOL%20Stainless%20Steel%20Padlock/P102003329-1.jpg)
/f2P103472542-1.jpg)