Beli harga solder uap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)atribut:
- Overall Length (mm): 210
- Weight (g): 150
- Maximum Temperature (degreeC): 380
- Solder Iron Point Dimensions (mm): 5x75
- Heater Dimensions (mm): 12.7x52
- Power Consumption (W): 40
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- Pro'sKit 2in1 SMD Hot Air Rework StationDeskripsi:2X lifetimeHeat fast, 36sec-->300°CSmart Microprocessor controlledAuto cooling systemUL certified wireatribut:
- Power (W): 700
- Soldering Power (W): 60
- Power Input (V): AC 110-120
- Dimensions (mm): 255x190x140
- Soldering Iron Temperature Range (°C): 200-480
- Sellery Soldering Ironatribut:
- Power Capacity (W/V): 30/220
- Pro'sKit SMD Rework StationDeskripsi:Microprocessor-controlledBrushless motorAuto-sleep and work modeatribut:
- Power Input (V): 220
- Temperature Range (°C): 100-450
- Air Volume (L/minute): 120 (max)
- Heating Element: Metal Heating Core
- Equipment Noise (dB): < 45
- Fuse Type (V/A): 250/5
- Machine Size (mm): 170x170x140 (include holder)
- Overall Package (mm): 280x185x170
- Plug Type: B
- Power Consumption (W): 700
- Temperature Display: LED
- Weight (kg): 1.6
- HOZAN Desoldering StationDeskripsi:-The vacuum level is improved, sucks in one stroke.-Large diameter pipe that is not easily clogged is adopted.-Main Body, Iron Part, Iron Holder .-Lead-free solder compliantatribut:
- Power: AC100V
- Electricity consumption: 170W
- Programmable Temperature: 360 to 480°C
- Heater: Ceramic heater
- HOZAN Soldering IronDeskripsi:B typePurpose:For replacing the HS-26 soldering iron.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Kennedy 75Bw Duty Butane Soldering Iron KitDeskripsi:Supplied in a robust plastic case. Contents: BS075 butane soldering iron, tip cleaning sponge, tray and stand. Five interchangeable tips: 2.4 & 4.8mm double flat, flame, hot air blower and hot air deflector.atribut:
- Number of Pieces: 7
- Part Number: KEN5169120K
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- Pro'sKit Hot Air SMD Rework ToolDeskripsi:SS-602 is a microprocessor-controlled portable hot air gun, quickly de-solder any SMD electronic components and heat shrink job. It is a great tool to keep in your tool bag.atribut:
- Input Voltage (V): 220-240
- Plug: B
- Temperature (°C): 200-500
- Power Consumption (W): 300
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- CELLKIT Solder Uap AnalogDeskripsi:Mesin perbaikan menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder Uap dillengkapi:1. 8 tingkat pilihan kenop pengatur panas dan angin. Untuk memberikan pilihan kecepatan panas dan aliran angin untuk berbagai kegunaan. 2. Sistem pompa internal sehingga getarannya halus, dengan suara yang tenang dan temperatur kerja yang stabil. 3. Sistem pendingin yang bekerja secara otomatis saat solder uap dimatikan. Fungsinya untuk mereduksi panas pada elemen sehingga umur produk jadi lebih lama.4. 3 mata solder uap dengan ukuran lubang yaitu 5mm, 7mm, 9mm.Untuk menghindari kerusakan pada keramik dan elemen pegangan tempatkan gagang solder dengan baik dan hati-hati untuk menghindari benturan dengan benda keras.Isi kemasan: Mesin solder uap, manual, kartu garansi.atribut:
- Input Voltage (V): AC 220 ± 10%
- Frequency (Hz): 50 ± 2
- Fuse Protection (A): 4
- Airflow Output (L/minute): 0.3-24, adjustable
- Blower Eye Size (mm): 5, 7 and 9
- Heater Power (W): 250
- Packaging Dimensions (cm): 32x27x19
- Product Dimensions (cm): 24.5x18.5x13.5
- Pump Power (W): 90
- Pump Type : Membrane
Daftar Harga harga solder uap Terbaru March 2026
| goot Temperature Controlled Soldering Iron | Rp159.900 |
| TRUSCO Blower Gun, Bag | Rp1.199.900 |
| JTC Portable Multi-Function Solder | Rp1.099.900 |
| Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type) | Rp269.900 |
| HOZAN Temperature Control Type Soldering Iron HS-26 Bit | Rp159.900 |
| Rothenberger Rotherm 2000 | Rp17.999.900 |
| KRISBOW Analog Multimeter (Multitester) | Rp229.900 |
| Pro'sKit 2in1 SMD Hot Air Rework Station | Rp2.699.900 |
| Sellery Soldering Iron | Rp119.900 |
| Pro'sKit SMD Rework Station | Rp1.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/Ishizaki%20Electric%20Mfg_(SURE)%20Soldering%20Iron%20Sc%20Type%20(Economy%20Type)/P102025659-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/HOZAN%20Temperature%20Control%20Type%20Soldering%20Iron%20HS-26%20Bit/P102024690-2.jpg)

/2bP101515083-3.jpg)





/ivP102049679-5.jpg)



/P101002871-1.jpg)