Beli harga sekring listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric No-fuse Circuit Breaker NF-S Series
    Mulai

    Rp979.900

    Mitsubishi Electric No-fuse Circuit Breaker NF-S Series
    atribut:
    • Number of Poles: 3P
    • Rated Insulation Voltage (V) : 440
  2. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  3. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  4. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  5. Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    Mulai

    Rp1.399.900

    Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    atribut:
    • Device Short Name: NG125L
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 NG125
    • Product or Component Type: Miniature Circuit-breaker
    • Range: Acti 9
    • Range of Product: NG125
  6. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  7. Chint MCB Box Electrical Panel (Kotak MCB)
    Mulai

    Rp82.900

    Chint MCB Box Electrical Panel (Kotak MCB)
    atribut:
    • Color: White
    • Material: Plastic pure 100% ABS
  8. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  9. Mitsubishi Electric Circuit Breaker Fstyle NF-C Series
    Mulai

    Rp1.699.900

    Mitsubishi Electric Circuit Breaker Fstyle NF-C Series
    atribut:
    • Number of Poles: 3P
    • Frame (AF): 60
    • Rated Breaking Capacity (kA) (lcu/lcs): (AC200V) 7.5/7.5
    • Fit For: Isolation
    • Dimensions (mm): 54×100×90
    • Rated Current (A): 60.0
    • Rated Insulation Voltage (V) : 440
    • Type: (Current) AC
  10. Schneider Electric ACTI9 Powertag
    Mulai

    Rp1.599.900

    Schneider Electric ACTI9 Powertag
    atribut:
    • Electric Current (A): 63
Daftar Harga harga sekring listrik Terbaru October 2026
Mitsubishi Electric No-fuse Circuit Breaker NF-S SeriesRp979.900
Fuji Electric Thermal Overload RelayRp269.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Schneider Electric Harmony XB5 USB dan RJ45 Panel MountedRp619.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
Schneider Electric Acti 9 NG125 Breaker, 1P, C CurveRp1.399.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Chint MCB Box Electrical Panel (Kotak MCB)Rp82.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)