Beli harga sander machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- Makita Sander Polisheratribut:
- Continuous Rating Input: 700 W
- Capacity Abrasive Disc: 180 mm (7 inch)
- Capacity Diamond Wheel: 180 mm (7 inch)
- Overall Length: 455 mm (17-7/8 inch)
- No. Load Speed: 2,000 / 3,800 rpm
- Firebird Air Sander / Polisheratribut:
- orbital diameter (mm): 5
- Free Speed (rpm): 10000
- Air inlet (inch): 1/4 inch
- Air consumption (CFM): 4
- TELWIN Spot Welding MachineDeskripsi:Microprocessor controlled, spot welding machine. It implements a new Fuzzy logic control system that simplifies its use and increases the spot welding quality. Suitable for spot welding of sheets with maximum thickness 2+2mm.atribut:
- Type: Digital Modular 230
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Wipro Band Saw Machine with Lampatribut:
- Color: Silver
- Blade Thickness (mm): 0.3
- Optional Jacklight (V): 12
- Table Titling Range (°): 0 to 45
- TRUSCO Milling ViceDeskripsi:Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.atribut:
- Material: Normal Cast Iron (FC250)
- BOSCH Planer (Mesin Serut Kayu)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- TRUSCO Anti Vibration PadDeskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Vibration Absorbing PadDeskripsi:-As it is easy to process, it can be used by simply cutting the V-groove of 50mm interval with the utility knife.-Has tolerance to cutting oil, machine oil, lubricant oil, etc. -For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.atribut:
- Allowable Surface Pressure: 0.5N/mm2
- Thickness: 10mm
- Width: 100mm
- Length: 1000mm
- Rubber Hardness: 55°±5
- Working Temperature Range: -5 to 110degree C
- Color: Black
- Material: Synthetic Rubber (CR)
Daftar Harga harga sander machine Terbaru March 2026
| KRISBOW Mesin Amplas Sabuk & Duduk | Rp3.199.900 |
| Makita Sander Polisher | Rp6.699.900 |
| Firebird Air Sander / Polisher | Rp2.399.900 |
| Makita Mesin Amplas Palm (Palm Sander) | Rp1.199.900 |
| TELWIN Spot Welding Machine | Rp31.999.900 |
| BOMAR Horizontal Bandsaw Machine | Rp31.999.900 |
| BOSCH Kitchen Machine | Rp7.599.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Wipro Band Saw Machine with Lamp | Rp2.299.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)






















































































































































/eaP101578514-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/TELWIN%20Spot%20Welding%20Machine/P101577920-1.jpg)


/42P102019146-2.jpg)



/P101518398-1.jpg)


/P101001374-1.jpg)