Beli harga regulator nitrogen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamato Nitrogen Gas Regulator (Pengatur Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Pengatur Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  2. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  3. Yamato Gas Regulator (with Valve)
    Mulai

    Rp4.399.900

    Yamato Gas Regulator (with Valve)
    Deskripsi:
    -Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet valve (Rc1/4)
    atribut:
    • Primary side working pressure: 2 to 15MPa
    • Secondary Side Working Pressure: 0.2 to 0.6MPa
    • Outlet Connection: Rc1/4 with valve
    • Main Body Materials: Brass
  4. Yamato Gas Regulator (with Flowmeter) (Pengatur Tekanan)
    Mulai

    Rp4.599.900

    Yamato Gas Regulator (with Flowmeter) (Pengatur Tekanan)
    Deskripsi:
    -Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet float type flowmeter (25L).
    atribut:
    • Outlet Connection: phi8 hose port
    • Main Body Materials: Brass
  5. Max Welder Regulator Carbon
    Mulai

    Rp139.900

    Max Welder Regulator Carbon
    Deskripsi:
    CO2 regulator is a tool for regulating the amount of gas pressure used for welding process with CO2 type gas.
  6. Max Welder Regulator Argon (Pengatur Tekanan)
    Mulai

    Rp139.900

    Max Welder Regulator Argon (Pengatur Tekanan)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  7. SMC Regulator
    Mulai

    Rp19.900

  8. Daesung Regulator
    Mulai

    Rp159.900

  9. Yamato LPG Regulator
    Mulai

    Rp3.699.900

    Yamato LPG Regulator
    Deskripsi:
    -As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.
    atribut:
    • Primary side working pressure: 0.5 to 1.56MPa
    • Secondary Side Working Pressure: 0.01 to 0.15MPa
    • Main Body Materials: Brass
  10. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  11. HADES LPG / Propane Regulator
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    HADES LPG / Propane Regulator
    atribut:
    • Use for: LPG/Propane
  12. Kenmaster Paket Regulator Otomatis + Selang
    Mulai

    Rp109.900

  13. Nihon Seiki Regulator (Pengatur Tekanan)
    Mulai

    Rp2.499.900

    Nihon Seiki Regulator (Pengatur Tekanan)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
Daftar Harga harga regulator nitrogen Terbaru December 2025
Yamato Nitrogen Gas Regulator (Pengatur Gas)Rp4.999.900
Morris Regulator Harris Two StagesRp1.699.900
Yamato Gas Regulator (with Valve)Rp4.399.900
Yamato Gas Regulator (with Flowmeter) (Pengatur Tekanan)Rp4.599.900
Max Welder Regulator CarbonRp139.900
Max Welder Regulator Argon (Pengatur Tekanan)Rp139.900
SMC RegulatorRp19.900
Sellery Gas Regulator (Pengatur Gas)Rp84.900
Daesung RegulatorRp159.900
Yamato LPG RegulatorRp3.699.900

Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)