Beli harga red silicon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARAM Silicon Scraper
    Mulai

    Rp889.900

    ARAM Silicon Scraper
    Deskripsi:
    -Since materials that can react with metal detectors (including core materials) are used, reduces the risk of contamination by foreign objects substances-Compliant product for food hygiene test
    atribut:
    • Heat Resistant Temperature: 180℃
    • Handle Width: 25mm
    • Material: Silicone Rubber (core material:high-strength nylon)
  2. 3M Water Sharpening Paper Red
    Mulai

    Rp999.900

    3M Water Sharpening Paper Red
    Deskripsi:
    Uses silicon carbide abrasive grains to demonstrate sharp polishing power. Emphasis on flexibility. Product with excellent cost performance. Metal coating film polishing, woodwork coating film / fabric polishing, resin product / ceramic polishing
    atribut:
    • Base Material: Awt
    • Sheet Size (mm): 228x280
    • Suitable Material: Metal, woodwork, resin, ceramics
    • Abrasive: Silicon carbide
  3. Dextone Red Silicone
    Mulai

    Rp119.900

    Dextone Red Silicone
    Deskripsi:
    Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.
    atribut:
    • Color: Red
    • Initial Dry Time (minute): 5-20
    • Density (g/mL): 0,97
    • Temperature Resistance (°C): -45 - 150
    • Violence: 19 Shore-A
    • Elasticity (%): 580
    • Movement Capacity (%): 25
  4. ThreeBond Silicon Adhesive
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.000

    ThreeBond Silicon Adhesive
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  5. Dextone Silicon Sealant
    Mulai

    Rp109.900

    Dextone Silicon Sealant
    Deskripsi:
    Silikon sealant bewarna bening dengan daya rekat yang baik terhadap kaca, kerangka jendela, aquariumdan dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitasyang baik dan dapat menahan tekanan air.
    atribut:
    • Color: Clear
    • Movement Capacity: 25%
  6. NAKAGAWA CHEMICAL Silicon Rubber Self-Fusing Tape BG-Bandage
    Mulai

    Rp249.900

    NAKAGAWA CHEMICAL Silicon Rubber Self-Fusing Tape BG-Bandage
    atribut:
    • Tape Width (mm): 25
    • Base Material: Silicone rubber
    • Tape Length (m): 3
    • Tape Thickness (mm): 0.5
    • Insulation Breakdown Voltage (kV/mm): 38
    • Tensile Strength (N/mm²): 4.8
  7. ARAM Silicon Clean Scraper
    Mulai

    Rp1.399.900

    ARAM Silicon Clean Scraper
    Deskripsi:
    -Since materials that can react with metal detectors (including core materials) are used, reduces the risk of contamination by foreign objects substances-Compliant product for food hygiene test
    atribut:
    • Heat Resistant Temperature: 180℃
    • Material: Silicone Rubber (core material:high-strength nylon)
  8. ARAM Silicon Clean Spatula
    Mulai

    Rp1.099.900

    ARAM Silicon Clean Spatula
    Deskripsi:
    -Since materials that can react with metal detectors (including core materials) are used, reduces the risk of contamination by foreign objects substances-Compliant product for food hygiene test
    atribut:
    • Rake Width: 31mm
    • Total Length: 253mm
    • Heat Resistant Temperature: 180℃
    • Material: Silicone Rubber (core material:high-strength nylon)
  9. Siliconi Welding Anti Spatter Pasta
    Mulai

    Rp129.900

    Siliconi Welding Anti Spatter Pasta
    Deskripsi:
    A chemical in the form of aerosol, liquid or paste used to protect workpieces, tables, jigs and fixtures from weld spatter buildup. The agent forms a barrier that makes spat-ter easy to remove after welding. The ideal anti-spatter agent is a non-toxic formula that is easy to remove; doesn’t contaminate the weld seam; doesn’t interfere with down-stream processes such as priming, painting or galvanizing; and works well on.Main applications:- Welding- Jig and Fixtures.Instructions for Use: Immerse the nozzle of the hot torch or the tip of the welding blowpipe into the pasta for few second, and then start to weld.
    atribut:
    • Appearance and Color: Red Paste
    • Odour: Odourles
    • Ph: 7 (sol. 5%)
    • Flammable Point: N.D.
    • Spesific Weight (g/ml): 0.9 (at 25°C)
    • Vapour Pressure (KPa): N.D. (at 20°C)
    • Flammable: No
    • Solubility (Oil): Yes
    • Solubility (Water): No
  10. Klebermann Silicon Glass Sealant
    Mulai

    Rp10.000

    Klebermann Silicon Glass Sealant
    Deskripsi:
    Klebermann Silicone Glass SealantProduk ini adalah 100 % Acid (Asam) silicone. Mempunyai daya rekat yang baik terhadap kaca, khususnya diciptakan untuk konstruksi kaca bangunan dan aquarium. Tahan terhadap UV dan perubahan cuaca, tidak menyusut, mengkerut, retak, atau kering/getas. Tahan terhadap temperatur pada suhu -40 Derajat Celcius s/d 150 Derajat Celcius. Fleksibilitas sampai +/- 20 % dari pergerakan sampai 200% daya muai bila ditarik.
    atribut:
    • Color: Transparan
    • Best used for: - Windows - Windows Frames - Glass Aquariums - Repairs gaskets in dryers, ovens, refrigerators and washing machines. - Sealing leaks in caravans and recreation vehicles - Sky lights - Roof and gutters - Air conditioners' enteries - Shower screens - Sinks and basins
    • Temperature Resistance (°C): Approximately -40 to +100
  11. Dextone Silicon Sealant Tabung Sanitary
    Rating:
    90% of 100
    (2)
    Mulai

    Rp40.000

    Dextone Silicon Sealant Tabung Sanitary
    Deskripsi:
    Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.
    atribut:
    • Density (g/mL): 1
    • Elastisitas: 426%
    • Movement Capacity: 25%
    • Volume (ml): 300
    • Initial Dry Time (minute): 5-20
  12. AS ONE Silicon Sponge Sheet RA
    Mulai

    Rp1.699.900

    AS ONE Silicon Sponge Sheet RA
    Deskripsi:
    Since it uses silicon rubber, it has excellent heat resistance and cold resistance. There is a skin layer on the surface of the sheet, and the inside is closed cells, so it blocks air and water.
    atribut:
    • Material: Silicon rubber
    • Heat Resistance Temperature (°C): Continuous use; 180, Momentary use; 300
  13. NITTO Silicon Rubber, Self-Fusing Tape
    Mulai

    Rp899.900

    NITTO Silicon Rubber, Self-Fusing Tape
    atribut:
    • Color: Reddish brown
    • Tape Width (mm): 19
    • Base Material: Self-fusing silicone
    • Tape Length (m): 10
    • Tape Thickness (mm): 0.5
    • Adhesive: Gum
    • Tensile Strength (N/19mm:Reference Value): 8.2
    • Insulation Breakdown Voltage (kV/mm): 56.5
    • Operating Temperature Range (°C): -20 to 200
  14. INOAC Silicon Insulation & Heat-Proof Rubber Sheet
    Mulai

    Rp1.899.900

    INOAC Silicon Insulation & Heat-Proof Rubber Sheet
    Deskripsi:
    -Excellent in oil resistance, chemical resistance, weather resistance and self-extinguishing properties. -Solder iron stand, high-temperature underlay such as kettle, coaster.
    atribut:
    • Width: 500mm
    • Length: 500mm
    • Working Temperature Range: -40 to 200°C
    • Material: Silicone Rubber
  15. WAKI Silicon Rubber Sheet
    Mulai

    Rp99.000

    WAKI Silicon Rubber Sheet
    Deskripsi:
    -Excellent heat resistance, cold resistance, water resistance, and weather resistance.-Industrial for home appliance component, automobile related component, medical related equipment, food related equipment component.-Packings, O-ring, gasket, etc.
    atribut:
    • Allowable Weight: 51kgf
  16. Lucas Oil Red "N" Tacky Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Lucas Oil Red "N" Tacky Grease
    Deskripsi:
    Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It has excellent mechanical stability and storage life. It is able to withstand heavy loads for extended periods of time. It can be used in many agricultural, automotive and industrial applications. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a TRUE Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears. Now available in an aerosol spray with a new easy grip can. KEY BENEFITS : Rust and oxidation inhibitors. Water resistant. Excellent mechanical stability. Long storage life. Agricultural, automotive and industrial applications.
    atribut:
    • Width (cm): 5.5
    • Height (cm): 24
    • Size (g): 397
    • Size (oz): 14
  17. AS ONE Silicon Rubber Heater (Silicon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    AS ONE Silicon Rubber Heater (Silicon)
    Deskripsi:
    Excellent thermal response due to thin sheet (standard type 1.5 mm). Flexible. Less susceptible to high humidity and corrosive environments (weather and chemical resistance). A power density of 0.6 to 0.8 W/cm2 is usually optimal for many applications, but it varies greatly depending on how the heater is mounted and how the temperature is controlled.
    atribut:
    • Insulation Resistance Value Scale (MΩ): 100 or more/(DC500V)
    • Capacity Tolerance (%): ±10
    • Lead Wire Length (mm): 300
    • Operating Temperature (°C): Normal temperature: 200°C, maximum temperature: 250°C
    • Power Density (W): 0.6
    • Rated Voltage (V): 100 (AC)
    • Withstand Voltage: 1500V/1 minute
Daftar Harga harga red silicon Terbaru November 2025
ARAM Silicon ScraperRp889.900
3M Water Sharpening Paper RedRp999.900
Dextone Red SiliconeRp119.900
ThreeBond Silicon SealantRp389.900
ThreeBond Silicon AdhesiveRp50.000
Dextone Silicon SealantRp109.900
NAKAGAWA CHEMICAL Silicon Rubber Self-Fusing Tape BG-BandageRp249.900
ARAM Silicon Clean ScraperRp1.399.900
ARAM Silicon Clean SpatulaRp1.099.900
Siliconi Welding Anti Spatter PastaRp129.900

Data diperbarui pada 06/11/2025 (Harga belum termasuk PPN)