Beli harga perforated metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Lina 25 perforated plate
    Mulai

    Rp519.900

    Legrand Lina 25 perforated plate
    atribut:
    • Material: Steel
    • Surface Protection: Galvanized
    • Perforated: Yes
    • Halogen Free: Yes
  2. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    Rating:
    100% of 100
    (2)
    Mulai

    Rp66.900

  3. Hager Orion Plus Metal IP65 Enclosures
    Mulai

    Rp1.599.900

    Hager Orion Plus Metal IP65 Enclosures
    Deskripsi:
    Enclosures with plain or transparent door Steel colour RAL 7035 IP 65 / door closed Insulation class : I A according to IEC 60529 1.5mm thick sheet steel for body and door These enclosures feature: - 2 removable gland plate for cable entry on top and bottom - Earth studs on both body and door - Door easily removable - Plain door equipped with one or two locks with triangular 8mm bit centres, located out of the sealed area. Options: - Keylock - Wall fixing brackets - Plain or perforated mounting plate - Equipment kits for modular devices
  4. HighPoint Monterey Public Chair (Kursi Tamu)
    Mulai

    Rp1.699.900

    HighPoint Monterey Public Chair (Kursi Tamu)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  5. monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)
    Deskripsi:
    The paper cutting operation.
    atribut:
    • Dimensions (width W x length L x height H) (mm): 341×510×75
    • Cutting Width (mm): 460
    • Suitable Size: A3 (for long side)
    • Cutting: Sliding type
    • Material (Main Unit): Plate + cutter head: ABS, plate back side: HIPS, plate surface: iron, stick: PS magnet, mat: rubber
    • Maximum Sheet Number to Cut: [Round blade]: 8 sheets (80 g / m 2 ) / 10 sheets (70 g / m 2 )
    • Blade Material: iron
  6. monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)
    Mulai

    Rp449.900

    monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)
    Deskripsi:
    The paper cutting operation.
    atribut:
    • Cutting Width (mm): 330
    • Suitable Size: A4 (for long side)
    • Dimensions (width W x length L x height H) (mm): 262×383×75
    • Cutting: Sliding type
    • Material (Main Unit): Plate + cutter head: ABS, plate back side: HIPS, plate surface: iron, stick: PS magnet, mat: rubber
    • Maximum Sheet Number to Cut: [Round blade]: 8 sheets (80 g / m 2 ) / 10 sheets (70 g / m 2 )
    • Blade Material: iron
  7. Hager Orion Plus GRP IP66/65 Enclosures
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Hager Orion Plus GRP IP66/65 Enclosures
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  8. Dextone Perekat Epoksi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

    Dextone Perekat Epoksi
    atribut:
    • Mixing Ratio: 1:1
  9. TRUSCO Joint bracket 19-inch flat
    Mulai

    Rp27.900

    TRUSCO Joint bracket 19-inch flat
    Deskripsi:
    Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
    atribut:
    • Hole Diameter (phi mm): 6.5
    • Plate Thickness (mm): 2
    • Hole Pitch (mm): 25
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
    • Width (mm): 19
  10. monotaro Paper Cutter A4 Cutting Type 10/12 Sheets (Trimmer)
    Mulai

    Rp479.900

    monotaro Paper Cutter A4 Cutting Type 10/12 Sheets (Trimmer)
    Deskripsi:
    The paper cutting operation.
    atribut:
    • Cutting Width (mm): 330
    • Suitable Size: A4 (for long side)
    • Dimensions (width W x length L x height H) (mm): 291×525×267
    • Cutting: Shredding type
    • Material (Main Unit): Bottom plate: HIPS, Handle: ABS, Transparent baffle: PS, Top ruler: PVC, Fixed knife: steel, Protective buckle: Iron, Foot pad: Silicone
    • Maximum Sheet Number to Cut: 10 sheets (80 g/m 2 )/12 sheets (70 g/m 2 )
    • Blade Material: iron
Daftar Harga harga perforated metal Terbaru April 2026
Legrand Lina 25 perforated plateRp519.900
BOSCH Mata Gergaji Jigsaw Straight Cuts untuk LogamRp66.900
Hager Orion Plus Metal IP65 EnclosuresRp1.599.900
HighPoint Monterey Public Chair (Kursi Tamu)Rp1.699.900
monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)Rp709.900
monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)Rp449.900
Hager Orion Plus GRP IP66/65 EnclosuresRp1.899.900
Dextone Perekat EpoksiRp27.900
TRUSCO Joint bracket 19-inch flatRp27.900
monotaro Paper Cutter A4 Cutting Type 10/12 Sheets (Trimmer)Rp479.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)