Beli harga oscilloscope digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- FIRMAN Stabilizer 1 Phaseatribut:
- Phase: 1
- Protection Class: IP20
- Insulation class: B Class, ≥ 5MΩ
- Power Factor (cos): 0.8
Daftar Harga harga oscilloscope digital Terbaru April 2026
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp5.899.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp1.799.900 |
| KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor | Rp2.499.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp12.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)




















































































































































/j1P102091685-6.jpg)
/P101002871-1.jpg)

/nkP101550848-3.jpg)
/41P103037145-6.jpg)

/P101518176-1.jpg)
/ivP102049679-5.jpg)
/P101002867-1.jpg)