Beli harga oli shell helix hx5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shell Engine Oil Helix HX3 (Oli Mesin)atribut:
- SAE Grade: 20W50
- Viscosity (mm²/s): 157 @40°C, 19 @100°C
- Viscosity Index: 137
- Flash Point (°C): 215
- Pour Point (°C): - 27
- Density (kg/L): 0.888 @15°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Rimula Diesel R3 Turbo (Oli Mesin Diesel)Deskripsi:- Melindungi mesin diesel high performance dengan Turbocharger - Melindungi mesin dari keausan - Melindungi mesin dari korosi.atribut:
- SAE Grade: 15W40
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- Castrol Gas Engine Oil (Oli Mesin)Deskripsi:Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition naturalatribut:
- Grade: SAEJ300
- Sub Grade: SAE 40
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- BM1 Gold Series Lubricant Gasoline Engine Oil Mobil (Oli Mesin)Deskripsi:Pelumas "fully synthetic" yang dibuat khusus untuk mesin dengan teknologi modern ramah lingkungan dan presisi sangat tinggi, menggunakan sistem katup hidrolik, mengandung PC-AFA, penurunan tingkat gesekan secara maksimal, memberikan kenyamanan berkendaraatribut:
- API Service: SN
- Volume: 1 L
- Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Deskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- STP Motorcycle Oil High Performance (Oli Motor)atribut:
- SAE: SAE 20W-50
- API Category: SL/CF
- STP Motorcycle Oil Synthetic (Oli Motor)atribut:
- API Category: SM/CF
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- BM1 PC 3100 - Gasoline Engine Oil (Oli Mesin)Deskripsi:Pelumas semi sintetis yang dibuat untuk operasional beban kerja ringan maupun berat, dengan keunggulan PC-AFA. Sangat cocok untuk kendaraan bermesin standar sederhana dengan kondisi mesin yang baik.atribut:
- API Service: SJ
- XLift Hand Pallet (Troli Palet Manual)Deskripsi:- Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.atribut:
- Fork Width (N) (mm): 160
- Minimum Fork Height (mm): 85
- Max. Fork Height (H) (mm): 200
- Load Wheel (mm): OD 74 x 70 W/80 x 93 W
- Steering Wheel (D) (mm): OD 180 x 50 W
- Type: Hand Pallet
- Filma Cooking Oil (Minyak Goreng)atribut:
- Packaging: Pouch
Daftar Harga harga oli shell helix hx5 Terbaru November 2026
| Shell Engine Oil Helix HX3 (Oli Mesin) | Rp58.900 |
| Shell Engine Oil Helix HX5 (Oli Mesin) | Rp88.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| Shell Engine Oil Helix ECO Plus (Oli Mesin) | Rp78.900 |
| Shell Engine Oil Rimula Diesel R3 Turbo (Oli Mesin Diesel) | Rp82.900 |
| Castrol Gas Engine Oil (Oli Mesin) | Rp15.999.900 |
| BM1 Gold Series Lubricant Gasoline Engine Oil Mobil (Oli Mesin) | Rp359.900 |
| Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin) | Rp97.900 |
| STP Motorcycle Oil High Performance (Oli Motor) | Rp89.900 |
| STP Motorcycle Oil Synthetic (Oli Motor) | Rp56.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102212226-1.jpg)
/6hP102212233-8.jpg)
/P102212264-1.jpg)
/80P102212288-2.jpg)
/P102212363-1.jpg)
/ihP102080665-2.jpg)
/P102121726-1.jpg)
/P102202326-1.jpg)
/P102041796-1.jpg)
/klP102041741-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Hydraulic%20Oil/j5P102080689-4.jpg)
/P102121689-1.jpg)
/90P104864324-1.jpg)
/P102126578-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)