Beli harga micrometer mitutoyo 0 25mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  2. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  3. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp3.999.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Graduation (mm): 0.01
    • Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
    • Range (mm): 0-150
  4. Insize Electronic Outside Micrometer
    Mulai

    Rp1.899.900

    Insize Electronic Outside Micrometer
    Deskripsi:
    Electronic Outside Micrometer> Resoluton: 0.001 mm/0.00005 Inch> Meet DIN863> Button function: on/off, set, mm/inch, ABS/INC> No data output> LR44 battery, automatic power off > Carbide tips> Rachet thimble > Supplied with spherical anvil> Setting standard are included (expect 0-25mm/0-1 Inch)
    atribut:
    • Resolution (mm): 0.001
  5. Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)
    Mulai

    Rp639.900

    Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)
    Deskripsi:
    - Graduation 0.01 mm/0.0001 Inch- Carbide measuring faces- Meet DIN863- Supplied with setting standard ( expect 0-25mm/0-1 Inch)
  6. KRISBOW Mikrometer Digital
    Mulai

    Rp1.599.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
  7. Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.599.900

    Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  8. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp7.299.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  9. Insize Outside Micrometer with Extension Anvil Colar
    Mulai

    Rp12.999.900

    Insize Outside Micrometer with Extension Anvil Colar
    Deskripsi:
    Outside Micrometer with Extension Anvil Colar> Graduation 0.01 mm> Adjust collars for different measuring range> Ratchet stop> Carbide measuring faces> Supplied with selling standards
    atribut:
    • Range: 600-700 mm
    • Accuracy: 16 um
    • Length: 710 mm
  10. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
Daftar Harga harga micrometer mitutoyo 0 25mm Terbaru October 2026
Mitutoyo Standard Outside MicrometerRp1.299.900
Mitutoyo Outside Micrometer DigitRp1.799.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Digital Outside MicrometerRp2.799.900
Mitutoyo Outside Micrometer with Interchangeable AnvilRp3.999.900
Insize Electronic Outside MicrometerRp1.899.900
Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)Rp639.900
KRISBOW Mikrometer DigitalRp1.599.900
Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Rp1.599.900
Mitutoyo Universal Magnetic StandRp7.299.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)