Beli harga mesin pemanas air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  2. DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)
    Mulai

    Rp5.999.900

    DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)
    atribut:
    • Color: Black
    • Pump Pressure (bar): 15
    • Body Material: Plastic
    • Dimensions (wxdxh mm): 275x310x305
    • Heating system: Thermoblock
    • Input Power (W): 1450
    • Number of Filter: 3
    • Rated Voltage/Frequency (V/Hz): 220/240-50/60
    • Water Tank Capacity (L): 1
  3. DeLonghi Grinder Kopi
    Mulai

    Rp1.499.900

    DeLonghi Grinder Kopi
    atribut:
    • Max number of cups: 12
    • Dimensions (wxdxh mm): 130x160x260
    • Input Power (W): 110
    • Beans container capacity (g): 120
  4. DeLonghi Espresso Coffee Machine (Mesin Kopi)
    Mulai

    Rp2.799.900

  5. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  6. Kenmaster Plastic Press Machine (Mesin Penyegel Plastik)
    Mulai

    Rp399.900

  7. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  8. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  9. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  10. KRISBOW Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp509.900

    KRISBOW Electric Drill (Mesin Bor Listrik)
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
  11. DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)
    Mulai

    Rp3.199.900

    DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)
    Deskripsi:
    General Specifications:Coffee tamper: AccessoryWeight (kg): 4Rated voltage/Frequency (V~Hz): 220-240 V / 50-60 HzInput power (W): 1100Choose your favourite colour: BlackCup warmer: PassiveAuto shut-off: YesMilk system: ManualHeating system: Stainless steal boiler1&2 cups filters: YesCup holder: YesExternal dimensions (WxDxH) (mm): 185x240x305Maximum cup height (cm): 130On/off switch: YesPump pressure (bar): 15Removable drip tray: YesRemovable water tank: YesWater level indicator: YesWater Tank Capacity (L): 1.1Body material: PlasticESE pods: YesNumber of filter: 3
    atribut:
    • Color: Black
    • Rated Voltage (V): 220/240
    • Frequency (Hz): 50/60
    • Input Power (W): 1100
    • Maximum cup height (cm): 130.0
    • Weight (kg): 4
  12. Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)
    Mulai

    Rp139.900

  13. Sharp Air Conditioner (AC / Pendingin Udara)
    Mulai

    Rp3.499.900

    Sharp Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    -R32 Freon Terbaru Sharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freaon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak ozon. -Turbo Cooling Function Menghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman. -X fan Function Jika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara. -Self Diagnosis Ketika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.
    atribut:
    • Refrigerant: R32
    • Voltage (V): 220-240
  14. Ariston Electric Water Heater Instant Aures (Pemanas Air Elektrik)
    Mulai

    Rp3.199.900

    Ariston Electric Water Heater Instant Aures (Pemanas Air Elektrik)
    Deskripsi:
    Electric Storage Water Heater ELI (Electric Instant)
    atribut:
    • Design: Vertical
    • Power (W): 2400
    • Safety device: ELCB
    • Voltage (V): 220 to 230
Daftar Harga harga mesin pemanas air Terbaru October 2026
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)Rp5.999.900
DeLonghi Grinder KopiRp1.499.900
DeLonghi Espresso Coffee Machine (Mesin Kopi)Rp2.799.900
LAKONI Welding Machine E Series (Mesin Las)Rp1.599.900
Kenmaster Plastic Press Machine (Mesin Penyegel Plastik)Rp399.900
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.299.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
BOSCH Heat GunRp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)