Beli harga mesin milling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  2. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  3. TRUSCO Milling Vice
    Mulai

    Rp6.899.900

    TRUSCO Milling Vice
    Deskripsi:
    Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.
    atribut:
    • Material: Normal Cast Iron (FC250)
  4. MING SHAN Mortiser 2 Koli (A+B)
    Mulai

    Rp5.099.900

    MING SHAN Mortiser 2 Koli (A+B)
    Deskripsi:
    MING SHAN MORTISER MK361A
    atribut:
    • Product ID: MIN0201
  5. TRUSCO Milling Vice
    Mulai

    Rp9.999.900

    TRUSCO Milling Vice
    atribut:
    • Material: Ordinary Cast Iron (FC250)
    • Mouth Width (mm): 153
    • Maximum Tightening Force (kN): 12.74
    • Mouth Depth (mm): 43
    • Mouth Opening (mm): 112
  6. Vertex Milling Collet Chuck Kit OZ-25 System
    Mulai

    Rp4.299.900

    Vertex Milling Collet Chuck Kit OZ-25 System
    Deskripsi:
    Milling Collet Chuck Kit. Set Content : 1/4inch-1inch or 6-25mm
    atribut:
    • Collet Type: OZ-25
    • Taper: MT-2
  7. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  8. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  9. KRISBOW Mesin Bubut Mini
    Mulai

    Rp7.099.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  10. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  11. Wipro Bench Drill
    Mulai

    Rp2.199.900

  12. AS ONE Milling Machine
    Mulai

    Rp46.999.900

Daftar Harga harga mesin milling Terbaru March 2026
KRISBOW Mesin Milling UniversalRp169.999.900
KRISBOW Mesin BubutRp83.999.900
TRUSCO Milling ViceRp6.899.900
MING SHAN Mortiser 2 Koli (A+B)Rp5.099.900
Moldino (Mitsubishi Hitachi Tool) High Feed Ultra End Mill AhuRp3.799.900
Makita Drill ChuckRp20.900
TRUSCO Milling ViceRp9.999.900
Vertex Milling Collet Chuck Kit OZ-25 SystemRp4.299.900
HOZAN Desktop Milling MachineRp28.999.900
RYU Mesin Bor DudukRp1.899.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)