Beli harga mesin las mig 200 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  2. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  3. HUGONG MIG Inverter Welding Machine (Mesin Las)
    Mulai

    Rp23.999.900

    HUGONG MIG Inverter Welding Machine (Mesin Las)
    Deskripsi:
    - On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
  4. Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    Mulai

    Rp1.899.900

    Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    atribut:
    • Input Power (50/60Hz) (V): 220
    • Input Power (50/60Hz) (PH): 1
    • Input Power (50/60Hz) (KVA): 4
    • Output Current Range (A): 20-140 (MIG), 20-120 (MMA)
    • Duty Cycle (%): 45
    • Dimensions (mm): 390x235x275
    • Efficiency (%): 85
    • Insulation class: F
    • No. Load Voltage (V): 51.5
    • Power Factor : 0.93
    • Protecion Class: IP21S
    • Wire Diameter: 0.8-1.0
  5. STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Mulai

    Rp8.899.900

    STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  6. Redbo Welding Machine Three Phase (Mesin Las Inverter)
    Mulai

    Rp9.499.900

    Redbo Welding Machine Three Phase (Mesin Las Inverter)
    atribut:
    • Efficiency: 0.85
    • Insulation class: F
    • Power Factor : 0.93
    • Protection Class: IP21S
    • Rated Duty Cycle: 60% (40°)
  7. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  8. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  9. LAKONI Welding Machine GE Series (Mesin Las)
    Mulai

    Rp1.999.900

    LAKONI Welding Machine GE Series (Mesin Las)
    atribut:
    • Voltage (V): 160-250
  10. Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    Mulai

    Rp3.699.900

    Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    atribut:
    • Input Voltage: DC 220 V
    • Frequency: 50/60 Hz
    • Duty cycle: 0.6
    • No-Load Loss: 40 W
    • Efficiency: 0.8
    • Insulation Grade: F
    • Housing Protection Grade: IP21
    • No. Load Voltage: 59 V
    • Power Factor : 0.73
  11. JTC Welding Machine (Mesin Las Inverter)
    Mulai

    Rp47.999.900

    JTC Welding Machine (Mesin Las Inverter)
    Deskripsi:
    - Contents:2503, 2506, 2507, 2508, 2509, 2512- 1sets / 38 /39 / 3.2'.- Control: SCR Electron control- Security system: 30A switch off
    atribut:
    • Capacity (LVA): 210
    • Dimensions (WxDxH) (mm): 350x250x570
    • Frequency (Hz): 50/60
    • Input Current (A): 29
    • Power (V): AC 220
    • Thickness of Weld Plank (mm): 0.6 to 1.2
    • Timer: 0.1 to 0.7 seconds
    • Welding Capacity (mm): 0.2 to 0.6
  12. DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)
    Mulai

    Rp20.999.900

    DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Tube- Earth Clamp- MIG Torch
    atribut:
    • Input Voltage: 220V/50Hz/1Phase
    • Current Range: 50-250A
    • Duty cycle: 60% @ 250A
    • Capacity: 6kVA
    • Class of Insulation: IP21 S/F
    • Applied Welding Rod: Max. 1.2mm
    • External Dimension: 585x340x625mm
  13. STAHLWERK Type S WIG Series Welding Machine (Mesin Las)
    Mulai

    Rp6.899.900

    STAHLWERK Type S WIG Series Welding Machine (Mesin Las)
    atribut:
    • Isolation Class: F
    • Frequency (Hz): 50/60
  14. monotaro Welding Wire Solid (Kawat Las)
    77%
    Mulai

    Rp189.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  15. RHINO Panasonic Type MIG Torch (Stang Las MIG)
    Mulai

    Rp789.900

    RHINO Panasonic Type MIG Torch (Stang Las MIG)
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Size (cm): 400
Daftar Harga harga mesin las mig 200 Terbaru November 2026
RHINO Mesin Las Inverter MIGRp7.899.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900
HUGONG MIG Inverter Welding Machine (Mesin Las)Rp23.999.900
Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)Rp1.899.900
STAHLWERK Vector Welding Machine All Purposes (Mesin Las)Rp8.899.900
Redbo Welding Machine Three Phase (Mesin Las Inverter)Rp9.499.900
LAKONI Welding Machine E Series (Mesin Las)Rp1.799.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
LAKONI Welding Machine GE Series (Mesin Las)Rp1.999.900
Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)Rp3.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)