Beli harga kabel nym 3x2.5 supreme di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  2. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  3. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp559.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  4. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  5. kabelmetal Power Cable NYM Series (Kabel Listrik)
    Mulai

    Rp1.299.900

    kabelmetal Power Cable NYM Series (Kabel Listrik)
    Deskripsi:
    Application : For building wire installed in conduit in dry location and interwiring in switch board and control panel, inherently flame retardant in compliance with IEC 60332-1. Special Features on Request : - Tinned Coated Copper Conductor - Fire Resistance - Oil Resistance - Flame Retardant Cat. A, B, C - Heat Resistance - Nylon Coated
    atribut:
    • Length (m): 100.0
  6. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  7. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  8. Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Mulai

    Rp409.900

    Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Deskripsi:
    - Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable application
    atribut:
    • Rated Voltage (V): 300/500 (AC)
    • Conductor Material: Flexible Copper
    • Insulation Material: PVC
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Outer Sheath Material: PVC (Black Color)
    • SNI License: Yes
    • SNI Number: 006.001.003.038.24
  9. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp939.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  10. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp869.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  11. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.000

  12. Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp75.900

    Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Cable (m): 1.5
    • Cable Type: H05VV-F 3x0.75 Sqmm
  13. SUPREME TAPE Lakban (Selotip)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp7.900

    SUPREME TAPE Lakban (Selotip)
    Deskripsi:
    Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.
    atribut:
    • Thickness (micron): 45
  14. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Mulai

    Rp45.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
Daftar Harga harga kabel nym 3x2.5 supreme Terbaru March 2026
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.199.900
Supreme Cables Power Cable NYYHY Series (Kabel Listrik)Rp1.099.900
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp559.900
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900
kabelmetal Power Cable NYM Series (Kabel Listrik)Rp1.299.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp459.900
Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)Rp409.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp939.900
Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Rp869.900

Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)