Beli harga gir motor vega r di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASPIRA Gear Motor
    Mulai

    Rp119.900

    ASPIRA Gear Motor
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
  2. SSS Rear Steel Girder
    Mulai

    Rp169.900

    SSS Rear Steel Girder
    Deskripsi:
    Sproket belakang SSS dikenal dengan ketangguhannya dirancang untuk pemakaian jangka panjang yang dihasilkan oleh Penggunaan High Carbon Steel didukung teknologi 'Full Heat Treatment' yang membuat sproket menjadi lebih keras
    atribut:
    • Material: Carbon Steel
  3. SSS Rear Aluminum Gear
    Mulai

    Rp419.900

    SSS Rear Aluminum Gear
    Deskripsi:
    SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    atribut:
    • Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    • Material: Aluminium 705
    • Color: Gold
    • Size (Teeth): 47-49
  4. ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Mulai

    Rp26.900

    ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Deskripsi:
    Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
  5. Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Mulai

    Rp939.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  6. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  7. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  8. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  9. Sparex Starter Motor
    Mulai

    Rp6.799.900

    Sparex Starter Motor
    Deskripsi:
    Sebagai pemutar poros mesin saat pertama kali mesin dihidupkan
    atribut:
    • Compatible for: NH&FORD4330, 4430, 4635, 4835, 5635, 6635, 7635, TD80, TD80D, TD85, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL65, TL70, TL80, TL90
  10. Daytona GP Taper Exhaust
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  11. ASPIRA Ban Tubeless
    Mulai

    Rp239.900

    ASPIRA Ban Tubeless
    Deskripsi:
    Aspira Premio Sportivo menawarkan pengalaman baru berkendara bagi para penggemar touring. Didukung teknologi Duo Massimo yang membedakan tapak ban depan dan belakang sesuai fungsinya. Desain pattern ban depan mengarah ke belakang dengan alur memanjang untuk membelah air dan membantu pengereman, serta pattern ban belakang yang mengoptimalkan akselerasi dan traksi saat menikung. Aspira Premio Sportivo memberikan performa berkendara dan keamanan yang superior, baik di jalanan kering maupun basah.
  12. Sparex Planetary Gear
    Mulai

    Rp2.099.900

    Sparex Planetary Gear
    Deskripsi:
    Gir planet yang berfungsi untuk mentransmisikan gerak rotasi dan mengamplifikasi daya input kepada poros axle
    atribut:
    • Compatible for: NH & FORD: 6635, 7635, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL100A, TL75, TL80, TL80A, TL85, TL90, TL90A, TL95, TS100A, TS110A, TS115A
    • Effective Length: 44 (4/7inch)
    • Outer Diameter: 45 (2/7inch)
    • Top Width x Depth (mm): 10 x 8
  13. Daytona Ultra Drive Belt and Roller Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Ultra Drive Belt and Roller Set
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
Daftar Harga harga gir motor vega r Terbaru March 2026
DID Gear Set (Rantai Gir)Rp159.900
ASPIRA Gear MotorRp119.900
Daytona Ultra Drive Chain and Gear Set (Rantai Set)Rp219.900
SSS Rear Steel GirderRp169.900
SSS Rear Aluminum GearRp419.900
ASPIRA Kampas Rem Cakram Motor (Brake Linning)Rp26.900
ASPIRA Kampas Rem Belakang Motor (Brake Linning)Rp32.900
Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Rp939.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)