Beli harga gergaji pita bandsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Bandsaw
    Mulai

    Rp66.999.900

    METABO Bandsaw
    Deskripsi:
    -High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)
    atribut:
    • Support Surface (mm): 536x640
    • Working Height Without Stand (mm): 925
    • Sawing Bench Swivel Range (°): 0-20
    • Cutting Height (mm): 280
    • Rated Input Power (W): 1900
  2. Wipro Band Saw Blade
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    Wipro Band Saw Blade
    Deskripsi:
    - Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
    atribut:
    • Color: Black
  3. Makita Cordless Band Saw Portable
    Mulai

    Rp15.999.900

    Makita Cordless Band Saw Portable
    atribut:
    • Battery Type: Lithium-ion
  4. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.299.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  5. Femi Bandsaw
    Mulai

    Rp18.999.900

    Femi Bandsaw
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  6. TRUSCO Band Saw Replacement Blades (Bimetal High Speed Steel)
    Mulai

    Rp199.900

    TRUSCO Band Saw Replacement Blades (Bimetal High Speed Steel)
    atribut:
    • Compatible Models: This Width of 250mm Metalwork
    • Length (mm): 263
    • Name (mm): 250
    • Purpose of Use: For iron working, stainless pipes and piping/for cutting electrical pipe work.
    • Thickness (mm): 0.65
  7. BOSCH Mesin Gergaji Bundar Genggam
    Mulai

    Rp1.799.900

    BOSCH Mesin Gergaji Bundar Genggam
    atribut:
    • K3L License: Yes
  8. TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel)
    Mulai

    Rp2.699.900

    TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel)
    atribut:
    • Compatible Band Saw: Asada 170, 170A, 185, 18F
    • Main Cutting Material: More than 4 mm Copper Pipe (Wall Thickness) More than 4 mm Stainless Steel Pipe (Wall Thickness) More than 4 mm Drum Materials (Board Thickness)
    • Number of Threads: 14
    • Weight (g): 130
    • Finishing Material: Cobalt High-Speed-Steel Bimetal
    • Overall Length (mm): 1635
    • Thickness (mm): 0.64
    • Width (mm): 13
    • Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
  9. NACHI Mata Gergaji Pita Metal untuk Contour Machine BA Barmec
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    NACHI Mata Gergaji Pita Metal untuk Contour Machine BA Barmec
    Deskripsi:
    Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.
    atribut:
    • Thickness (mm): 0.65
    • Material: SK (Alloy Steel)
  10. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp16.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  11. NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PM
    Mulai

    Rp899.900

    NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PM
    Deskripsi:
    It is suitable forthe material such as SUS, SKD
    atribut:
    • Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
    • Material: HSS-Co
    • Type: Bi Metal PM
  12. NACHI Metal Band Saw Blade for Cut Off Machine BPV Bi Metal PMVL
    Mulai

    Rp739.900

    NACHI Metal Band Saw Blade for Cut Off Machine BPV Bi Metal PMVL
    Deskripsi:
    Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)
    atribut:
    • Material: HSS-Co
    • Type: BPV Bi Metal PMVL
    • Thickness (mm): 0.95
    • Width (mm): 27.0
  13. RYU Gergaji Mesin Bensin Steel
    Mulai

    Rp2.399.900

    RYU Gergaji Mesin Bensin Steel
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  14. YASUKA Gergaji Mesin
    Mulai

    Rp4.899.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  15. Makita Petrol Chain Saw (Gergaji Mesin)
    Mulai

    Rp7.599.900

    Makita Petrol Chain Saw (Gergaji Mesin)
    atribut:
    • Engine Capacity (ml): 35
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
    • Chain Oil Tank: 0.29 L
    • Tank Capacity (L) : 0.40
  16. Stihl Chain Saw
    Mulai

    Rp3.399.900

    Stihl Chain Saw
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
Daftar Harga harga gergaji pita bandsaw Terbaru February 2026
METABO BandsawRp66.999.900
Wipro Band Saw BladeRp56.900
Makita Cordless Band Saw PortableRp15.999.900
Wipro Band Saw Machine with LampRp2.299.900
Femi BandsawRp18.999.900
BOMAR Horizontal Bandsaw MachineRp31.999.900
TRUSCO Band Saw Replacement Blades (Bimetal High Speed Steel)Rp199.900
BOSCH Mesin Gergaji Bundar GenggamRp1.799.900
TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel)Rp2.699.900
NACHI Mata Gergaji Pita Metal untuk Contour Machine BA BarmecRp1.699.900

Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)