Beli harga forklift electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAMI Truk Forklift Elektrik Counter Balance TKatribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Philips Essential Bohlam LEDDeskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- Sparex Alternator (Mahle)Deskripsi:Komponen yang berfungsi untuk membangkitkan daya listrik untuk didistribusikan pada traktoratribut:
- Compatible for: NH& FORDLB75, TD55D, TD60, TD60D, TD65D, TD70, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TN55, TN55V, TN60VA, TN65, TN65F, TN70A, TN70F, TN70VA, TN75, TN75A, TN75F, TN75V, TN75VA, TN80F, TN90F, TN95A, TN95F
- GS ASTRA Battery Lead Acid Calcium (Aki Timbal)Deskripsi:GS Calcium, aki mobil maintenance free terbaru dari Astra Otoparts mengusung teknologi-teknologi terbaru sehingga dapat hadir dengan 3 keunggulan utama yaitu :- Kapasitas Ampere (AH) lebih besar (Bigger Capacity), cocok untuk penggunaan yang membutuhkan daya listrik tinggi.- Tenaga Listrik (CCA) yang lebih besar (Bigger Power), daya start besar menjamin pengendaraan yang prima- Daya tahan baterai yang lebih tahan lama (Longer Lifetime), dengan desain terbaru menjamin daya tahan yang lebih lamaatribut:
- Voltage (V): 12
- Philips Ballast BPL untuk Lampu CFLDeskripsi:Seluruh ballast "BPL" untuk digunakan dengan jenis lampu neon kompak dengan sirkuit PLC, PL-T atau PLS dengan kondisi listrik yang tertera.atribut:
- Power: 18 watt (Pendek)
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Safeway Pallet Plastik One Way SeriesDeskripsi:Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecialatribut:
- Type: Grille Deck Surface Non-Reversible
- Accessible By: Forklift (4-way); Hand Truck (4-way)
- Yuasa Dry Battery MF (Aki Kering)Deskripsi:Maintenance free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.atribut:
- Voltage (V): 12
- Yuasa Wet Battery MF AMB (Aki Basah)Deskripsi:Maintenance Free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.atribut:
- Voltage (V): 12
- SNI License: Yes
- SNI Number: SNI 0038-2009 No : 04-0921035
- Yuasa Dry Battery MF (Aki Kering)Deskripsi:Maintenance Free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.atribut:
- Voltage (V): 12
- SNI License: Yes
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- Yuasa Wet Battery New Pafecta (Aki Basah)Deskripsi:New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.atribut:
- Voltage (V): 12
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
Daftar Harga harga forklift electric Terbaru February 2026
| NAMI Truk Forklift Elektrik Counter Balance TK | Rp419.999.900 |
| Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor) | Rp939.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
| Dalton Hand Stacker Semi Elektrik | Rp32.999.900 |
| Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor) | Rp559.900 |
| Philips Essential Bohlam LED | Rp24.900 |
| Sparex Alternator (Mahle) | Rp6.299.900 |
| GS ASTRA Battery Lead Acid Calcium (Aki Timbal) | Rp1.499.900 |
| Philips Ballast BPL untuk Lampu CFL | Rp81.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)




















































































































































%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)
/P102120101-1.jpg)

%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)

/P102080979-1.jpg)
/P102180600-1.jpg)

/P102045343-1.jpg)
/P102174661-1.jpg)
/hiP102174630-8.jpg)
/hbP102174623-2.jpg)
/p0P102121900-2.jpg)
/gxP102174609-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
/czP102093467-5.jpg)