Beli harga flange stainless steel 304 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.499.900

    SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • NPT Adaptor (inch): 1/4
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  2. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  3. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  4. Kitz 20K Stainless Steel Gate Valve (Flange Type) (20UMA Series)
    Mulai

    Rp10.999.900

    Kitz 20K Stainless Steel Gate Valve (Flange Type) (20UMA Series)
    atribut:
    • Material (stem): SUS304
    • Material (bonnet): SCS13A
    • Material (disk): SCS13A
    • Material (Handle): FCD400-15
    • Body Material: SCS13A
    • Class: 20K
  5. Kitz 10K Stainless Steel Y Type Strainer (Flange Type) (UYB Series)
    Mulai

    Rp3.099.900

    Kitz 10K Stainless Steel Y Type Strainer (Flange Type) (UYB Series)
    atribut:
    • Class: 10K
    • Body Material: SCS13A
    • Cover Material: SCS13A/SUS304
    • Number of bolt holes: 4
    • Shape: Y-shaped
  6. Kitz Globe Valve Stainless Steel 20K Flange 20UPA Series (Katup Globe)
    Mulai

    Rp8.499.900

    Kitz Globe Valve Stainless Steel 20K Flange 20UPA Series (Katup Globe)
    atribut:
    • Material (stem): SUS304
    • Material (bonnet): SCS13A
    • Material (disk): SCS13A
    • Material (Handle): FCD400-15
    • Class: 20K
    • Body Material: SCS13A
  7. monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)
    51%
    Mulai

    Rp13.900

    monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)
    atribut:
    • Drat Type: Half drat
    • Material: SS 304
  8. monotaro Sambungan Pipa Tee SS
    50%
    Mulai

    Rp12.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  9. Kitz Stainless Steel Flange Type Floating Ball Valve (Full Bore) (10K) (Katup)
    Mulai

    Rp3.599.900

    Kitz Stainless Steel Flange Type Floating Ball Valve (Full Bore) (10K) (Katup)
    atribut:
    • Handle Shape: Lever type
    • Bore Diameter: Full bore
    • Connection Method: Pipe flanges
    • Shape: straight
    • Inspection Pressure (MPa): Valve box/(water pressure) 2.10, (pneumatic) 2.10 , Valve seat/(pneumatic) 0.6
    • Standard: Face-to-face: ASME B16.10 class 150 , Tube connection: JIS B2220 10K , Wall thickness: ASME B16.34 class 150
    • Valve Type: Ball valve
  10. Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)
    Mulai

    Rp12.999.900

    Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS304N2
    • Material (disk): SCS13A
    • Material (Ground): SCS13A
    • Material (Sheet): PTFE
    • Material (gland packing): PTFE
    • Material (Gasket): PTFE
    • Adaptable Flange: JIS 10K
    • Body Material: SCS13A
    • Class: 10K
    • Material (Handle): FCD450-10
  11. Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup Kupu-Kupu)
    Mulai

    Rp15.999.900

    Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS304N2
    • Material (disk): SCS13A
    • Material (Ground): SCS13A
    • Material (gland packing): PTFE
    • Material (Gasket): PTFE
    • Adaptable Flange: JIS 10K
    • Body Material: SCS13A
    • Class: 10K
  12. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  13. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  14. Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Mulai

    Rp3.599.900

    Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Deskripsi:
    Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kaki
    atribut:
    • Cover/Lid/Tutup Width (cm): 42
    • Ketebalan Dinding (mm): 0.5
  15. SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Mulai

    Rp9.499.900

    SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Deskripsi:
    10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2
    atribut:
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 193-2
Daftar Harga harga flange stainless steel 304 Terbaru October 2026
SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)Rp1.499.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
Wasser Pump Submersible (Pompa Celup)Rp949.900
Kitz 20K Stainless Steel Gate Valve (Flange Type) (20UMA Series)Rp10.999.900
Kitz 10K Stainless Steel Y Type Strainer (Flange Type) (UYB Series)Rp3.099.900
Kitz Globe Valve Stainless Steel 20K Flange 20UPA Series (Katup Globe)Rp8.499.900
monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)Rp13.900
monotaro Sambungan Pipa Tee SSRp12.900
Kitz Stainless Steel Flange Type Floating Ball Valve (Full Bore) (10K) (Katup)Rp3.599.900
Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)Rp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)