Beli harga flange stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)Deskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- Kitz Stainless Steel Flange Type Gate Valve (20K) (Katup)atribut:
- Handle Shape: circular
- Connection Method: Pipe flanges
- Shape: straight
- Valve Type: Gate valve
- Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6 , Reverse seat/(pneumatic) 0.6
- Standard: Japan Valve Industry Association Standards Compliant , Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K , Wall thickness: ASME B16.34 class 300
- Kitz 10K Stainless Steel Y Type Strainer (Flange Type) (UYB Series)atribut:
- Class: 10K
- Body Material: SCS13A
- Cover Material: SCS13A/SUS304
- Number of bolt holes: 4
- Shape: Y-shaped
- Kitz 20K Stainless Steel Gate Valve (Flange Type) (20UMA Series)atribut:
- Material (stem): SUS304
- Material (bonnet): SCS13A
- Material (disk): SCS13A
- Material (Handle): FCD400-15
- Body Material: SCS13A
- Class: 20K
- Kitz Globe Valve Stainless Steel 20K Flange 20UPA Series (Katup Globe)atribut:
- Material (stem): SUS304
- Material (bonnet): SCS13A
- Material (disk): SCS13A
- Material (Handle): FCD400-15
- Class: 20K
- Body Material: SCS13A
- Kitz Stainless Steel Flange Type Floating Ball Valve (Full Bore) (10K) (Katup)atribut:
- Handle Shape: Lever type
- Bore Diameter: Full bore
- Connection Method: Pipe flanges
- Shape: straight
- Inspection Pressure (MPa): Valve box/(water pressure) 2.10, (pneumatic) 2.10 , Valve seat/(pneumatic) 0.6
- Standard: Face-to-face: ASME B16.10 class 150 , Tube connection: JIS B2220 10K , Wall thickness: ASME B16.34 class 150
- Valve Type: Ball valve
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS304N2
- Material (disk): SCS13A
- Material (Ground): SCS13A
- Material (Sheet): PTFE
- Material (gland packing): PTFE
- Material (Gasket): PTFE
- Adaptable Flange: JIS 10K
- Body Material: SCS13A
- Class: 10K
- Material (Handle): FCD450-10
- monotaro Sambungan Pipa Tee SSDeskripsi:Produk ini juga sering disebut dengan Sambungan pipa Teeatribut:
- Material: Stainless steel (equivalent to SCS13A)
- Shape: Tee
- Type Of Thread: PT screw
- Dimension A (mm): 19
- Maximum Operating Pressure (MPa): 1
- Nominal Diameter A: 8
- Nominal Diameter B: 1/4
- Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS304N2
- Material (disk): SCS13A
- Material (Ground): SCS13A
- Material (gland packing): PTFE
- Material (Gasket): PTFE
- Adaptable Flange: JIS 10K
- Body Material: SCS13A
- Class: 10K
- Penguin Stainless Steel Water Tank (Toren / Tangki Air)Deskripsi:Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kakiatribut:
- Cover/Lid/Tutup Width (cm): 42
- Ketebalan Dinding (mm): 0.5
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Deskripsi:Single flexible rubber joints with corrugated flanges.
Daftar Harga harga flange stainless steel Terbaru October 2026
| SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan) | Rp1.499.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp949.900 |
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal) | Rp14.900 |
| Kitz Stainless Steel Flange Type Gate Valve (20K) (Katup) | Rp12.999.900 |
| Kitz 10K Stainless Steel Y Type Strainer (Flange Type) (UYB Series) | Rp3.099.900 |
| Kitz 20K Stainless Steel Gate Valve (Flange Type) (20UMA Series) | Rp10.999.900 |
| Kitz Globe Valve Stainless Steel 20K Flange 20UPA Series (Katup Globe) | Rp8.499.900 |
| Kitz Stainless Steel Flange Type Floating Ball Valve (Full Bore) (10K) (Katup) | Rp3.599.900 |
| Ishiguro Flange JIS10K SO FF Black Steel | Rp52.900 |
| Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu) | Rp12.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kbP105472731-1.jpg)
/l1P102093757-5.jpg)
/d0P103460468-3.jpg)
%20(Katup)/P103049973-1.jpg)
%20(UYB%20Series)/P103047975-1.jpg)
%20(20UMA%20Series)/P103049724-1.jpg)
/P103050377-1.jpg)
%20(10K)%20(Katup)/P103048877-1.jpg)

%20(UB%20Series)%20(Katup%20Kupu-Kupu)/P103050632-1.jpg)

%20(GL-10UB%20Series)%20(Katup%20Kupu-Kupu)/P103050641-1.jpg)
/fbP102114551-5.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
/5xP103565213-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)