Beli harga fitting pipa stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Sambungan Pipa Tee SSDeskripsi:Produk ini juga sering disebut dengan Sambungan pipa Teeatribut:
- Material: Stainless steel (equivalent to SCS13A)
- Shape: Tee
- Type Of Thread: PT screw
- Dimension A (mm): 19
- Maximum Operating Pressure (MPa): 1
- Nominal Diameter A: 8
- Nominal Diameter B: 1/4
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- PIPAKU PVC Pipe (Pipa PVC) Tipe AWatribut:
- Length Pipe (m): 4
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- Working Pressure (kg/cm²): 10
- Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup)atribut:
- Material (stem): SUS304N2
- Material (disk): SCS13A
- Material (Ground): SCS13A
- Material (Sheet): PTFE
- Material (gland packing): PTFE
- Material (Gasket): PTFE
- Adaptable Flange: JIS 10K
- Body Material: SCS13A
- Class: 10K
- Material (Handle): FCD450-10
- Rothenberger Tube Bender (Pembengkok Pipa)Deskripsi:Untuk membengkokkan pipa tembaga.
- Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup)atribut:
- Material (stem): SUS304N2
- Material (disk): SCS13A
- Material (Ground): SCS13A
- Material (gland packing): PTFE
- Material (Gasket): PTFE
- Adaptable Flange: JIS 10K
- Body Material: SCS13A
- Class: 10K
- TRUSCO Stainless Steel Wire Small Typeatribut:
- Material: Stainless steel (SUS304)
- Weight (kg): 1
- Weight (g): 13
- Length (m): 7
- Working Load (kgf): 5
- Count: 24
- Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
- Wire Diameter (mm): 0.55
- AS ONE Stainless Tube (SUS304) (Plat)Deskripsi:A stainless steel tube that can be used in a variety of situations.atribut:
- Material: Stainless steel (SUS304)
- Length (mm): 1000
- Penguin Tangki Air Stainless Steel (Toren)Deskripsi:Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kakiatribut:
- Cover/Lid/Tutup Width (cm): 42
- Ketebalan Dinding (mm): 0.5
- SMC Stainless Steel Air Cylinder (Silinder Udara)atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Kitz 20K Stainless Steel Globe Valve (Flange Type) (20UPA Series)atribut:
- Material (stem): SUS304
- Material (bonnet): SCS13A
- Material (disk): SCS13A
- Material (Handle): FCD400-15
- Class: 20K
- Body Material: SCS13A
- Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)atribut:
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Ball Material: SUS316
- Body Material: SCS14A (lost wax precision casting)
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Handle): SUS430
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): SUS316
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
Daftar Harga harga fitting pipa stainless steel Terbaru April 2026
| monotaro Sambungan Pipa Tee SS | Rp25.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp809.900 |
| PIPAKU PVC Pipe (Pipa PVC) Tipe AW | Rp33.900 |
| Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup) | Rp10.999.900 |
| Rothenberger Tube Bender (Pembengkok Pipa) | Rp7.399.900 |
| Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup) | Rp13.999.900 |
| TRUSCO Stainless Steel Wire Small Type | Rp70.900 |
| AS ONE Stainless Tube (SUS304) (Plat) | Rp319.900 |
| Penguin Tangki Air Stainless Steel (Toren) | Rp3.599.900 |
| SMC Stainless Steel Air Cylinder (Silinder Udara) | Rp1.899.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/l1P102093757-5.jpg)
%20Tipe%20AW/3aP105178118-1.jpg)
%20(UB%20Series)%20(Katup)/P103050632-1.jpg)
/P101004239-1.jpg)
%20(GL-10UB%20Series)%20(Katup)/P103050641-1.jpg)

%20(Plat)/lpP102261781-4.jpg)
/fbP102114551-5.jpg)
/6xP102082249-2.jpg)
/14P102120040-2.jpg)
%20(20UPA%20Series)/P103050377-1.jpg)
%20UTKM%20Series%20(Katup)/itP103051677-9.jpg)
/czP104666467-2.jpg)
/P102113066-1.jpg)
/4lP102113165-5.jpg)