Beli harga drum minyak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  2. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  3. Castrol Gas Engine Oil (Oli Mesin)
    Mulai

    Rp15.999.900

    Castrol Gas Engine Oil (Oli Mesin)
    Deskripsi:
    Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition natural
    atribut:
    • Grade: SAEJ300
    • Sub Grade: SAE 40
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  4. Dalton Drum Lifter (Troli Drum)
    Mulai

    Rp15.999.900

    Dalton Drum Lifter (Troli Drum)
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  5. AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp3.199.900

    AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  6. monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): About 550
    • Hose Length (mm): About 550
    • Discharge amount: About 6.5L/min
    • how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
    • Liquid used: kerosene
    • Applicable Container Inner Diameter (Ø mm): 50
  7. Castrol Radiator Coolant (Cairan Pendingin Mesin)
    Mulai

    Rp51.999.900

    Castrol Radiator Coolant (Cairan Pendingin Mesin)
    Deskripsi:
    Castrol Premium Cool Plus is an ethylene glycol based engine coolant concentrate containing a balanced mixture of organic acid and inorganic corrosion inhibitors specially designed to service the requirements of a broad range of heavy duty diesel engines, particularly those with wet liners. Castrol Premium Cool Plus is a low silicate, phosphate and amine free formulation providing extended service life protection for Lead Solder, Aluminium, yellow metal and ferrous alloys. The inclusion of a number of corrosion inhibitors prevents corrosion occurring in the number of dissimilar metals found in modern engine cooling systems.
    atribut:
    • Volume (L): 205
  8. STP Motorcycle Oil High Performance (Oli Motor)
    Mulai

    Rp89.900

    STP Motorcycle Oil High Performance (Oli Motor)
    atribut:
    • SAE: SAE 20W-50
    • API Category: SL/CF
  9. Filma Cooking Oil (Minyak Goreng)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp30.900

    Filma Cooking Oil (Minyak Goreng)
    atribut:
    • Packaging: Pouch
  10. BETONMIX Concrete Reinforcing Material (Bahan Penguat Beton)
    Mulai

    Rp41.900

    BETONMIX Concrete Reinforcing Material (Bahan Penguat Beton)
    Deskripsi:
    Betonmix merupakan cairan berwarna kekuningan yang sangat berguna untuk meningkatkan kualitas adukan beton, sehingga mempermudah pengerjaan dan menghasilkan beton bermutu tinggi. Betonmix mengurangi kebutuhan air tanpa menurunkan slump.
  11. STP Motorcycle Oil Synthetic (Oli Motor)
    Mulai

    Rp98.900

    STP Motorcycle Oil Synthetic (Oli Motor)
    atribut:
    • API Category: SM/CF
  12. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  13. Pertamina Multipurpose Grease SGX-NL Min NLGI 2 (Gemuk Serbaguna Otomotif)
    Mulai

    Rp2.099.900

    Pertamina Multipurpose Grease SGX-NL Min NLGI 2 (Gemuk Serbaguna Otomotif)
    Deskripsi:
    GREASE PERTAMINA SGX-NL adalah jenis grease bantalan untuk kendaraan yang sifatnya serba guna, dengan dasar sabun lithium 12-hydroxystearate mengandung aditif anti oksidasi, anti karat dan juga mempunyai sifat extreme pressure (EP). Grease ini dianjurkan untuk chasis kendaraan, bantalan roda (wheel bearing) dll, juga untuk kendaraan transportasi, truk tugas ringan dan minibus.Grease ini mempunyai daya lekat yang baik pada permukaan logam, maka dapat melindunginya dari pengaruh udara lembab. Dengan adanya sifat EP, GREASE PERTAMINA SGX-NL ini mempunyai daya tahan terhadap beban kejut pada bantalan. Grease lumas jenis ini dibuat dari bahan dasar yang tidak mengandung lead (PB), sehingga lebih aman terhadap lingkungan.GREASE PERTAMINA SGX-NL lulus pengujian ASTM Rust Test (D-1743) dan memiliki kemampuan menahan beban EP (ASTM D-2596) welding load 200 kg.PENGGUNAANGREASE PERTAMINA SGX-NL dapat digunakan untuk melumasi bagian-bagian kendaraan seperti chasis dan bantalan-bantalan roda yang membutuhkan grease multiguna dengan temperatur operasi hingga 140°C.
Daftar Harga harga drum minyak Terbaru October 2026
Castrol Hydraulic OilRp10.999.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Castrol Gas Engine Oil (Oli Mesin)Rp15.999.900
Dalton Drum Lifter (Troli Drum)Rp15.999.900
Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel)Rp1.099.900
AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)Rp3.199.900
monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)Rp23.900
Castrol Radiator Coolant (Cairan Pendingin Mesin)Rp51.999.900
STP Motorcycle Oil High Performance (Oli Motor)Rp89.900
Filma Cooking Oil (Minyak Goreng)Rp30.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)