Beli harga dial indicator mitutoyo 2046s di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Standard Dial Gauge (Distance 0.01mm)atribut:
- Back Lid Specifications: With ear gold
- Dimension D (mm): 17.7
- Type: waterproof
- Series: 2
- Dimensions e (mm): 20
- Dimension I (mm): 7.6
- Dimensions c (mm): 57
- Indication Error [1 Rotation] (micro m): ± 10
- Indication Error [2 Rotations] (micro m): ± 13
- Mitutoyo Product Number: 2046S-60
- Mitutoyo Dial Indicator Standard One Revolution Typeatribut:
- Graduation (mm): 0.01
- Specification Range (mm): 0.5
- Mitutoyo Universal Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
- Clamping Force (N): 600
- Dovetail Groove: Provided
- Remarks: With mechanical locking system
- Mitutoyo Dial Caliper Metric Typeatribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm)atribut:
- Long Hand One Rotation (mm): 0.2
- Dimension A (mm): 47.2
- Scale Interval (mm): 0.001
- Indication Error 2 Rotation (µm): + /- 4
- 1/10 Rotation Adjacency Error (µm): 2
- Back lid specification: Flat
- Dimension E (mm): 20
- Dimension F (mm): 16.9
- Dimensions d (mm): 18.1
- Indication Error (µm): 5 [Entire Measurement Range]
- Indication Error 1 Rotation (µm): + /- 4
- Indication Error 1/2 Rotation (µm): 3
- Measurement Range: 1
- Measuring Force (N): 1.5 or less
- Measuring Range (mm) : 1
- Mitutoyo Part Number: 2109AB-10
- Return Error (µm): 2
- Scale Specification: 0 ~ 100 ~ 0
- Series: Two
- Type: Balance Scale/Shock Proof/With Jewels
- TECLOCK Analog Dial IndicatorDeskripsi:TECLOCK Analog Dial Indicator menghadirkan pembacaan akurat hingga mikron, ideal untuk kontrol kualitas, perakitan, dan inspeksi dimensi. Cocok untuk penggunaan profesional di industri manufaktur.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)Deskripsi:Pengukuran yang stabil dengan adanya magnet dan rangka yang kuat . Kekuatan adsorpsi magnet bisa diatur dengan tombol ON/OFFatribut:
- Magnet Dimensions (mm): 50x58x55
- Main Post Dimensions (Diameter x Length) (mm): Approx.12 x Approx 175
- Dial Gauge Mounting Hole (mm): 6/8
- Adsorption Strength (N [kgf]): 800[80]
- Description 2: Essential product for measuring by dial guages.
- Mass (kg): 1.4
- Principal Post Mounting Screw-Based Side (mm): M8 x 1.25
- Principal Post Mounting Screw-Screwed Side (mm): M8 x 1.25
- Specifications: Standard Model
- Strut Dimensions (Diameter x Length) (mm): about 10 x 160
Daftar Harga harga dial indicator mitutoyo 2046s Terbaru December 2025
| Mitutoyo Analog Dial Indicator | Rp29.000 |
| Mitutoyo Analog Dial Indicator | Rp629.900 |
| Mitutoyo Standard Dial Gauge (Distance 0.01mm) | Rp1.599.000 |
| Mitutoyo Dial Indicator Standard One Revolution Type | Rp1.199.900 |
| Mitutoyo Universal Magnetic Stand | Rp6.099.000 |
| Mitutoyo Dial Caliper Metric Type | Rp1.499.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| KRISBOW Alat Ukur Dial Indikator | Rp369.900 |
| Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) | Rp1.399.900 |
| TECLOCK Analog Dial Indicator | Rp2.299.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)





















































































































































/awP103619392-1.jpg)





/ecP103938516-1.jpg)

/n9P102944837-15.jpg)

/P102944844-1.jpg)
%20(Stand%20Magnet)/P101000138-1.jpg)