Beli harga balancing valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  3. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  4. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  5. Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    Mulai

    Rp1.199.900

    Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    atribut:
    • Standard Material Disc: SCS13
    • Standard Material Body: Aluminium Die Cast Alloy ADC16
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  6. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  7. Meiji Ball Valve
    Mulai

    Rp499.900

  8. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  9. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  10. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  11. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp149.900

  12. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  13. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp159.900

  14. Regency Tornado Deluxe Fan (Kipas Angin)
    Mulai

    Rp129.900

    Regency Tornado Deluxe Fan (Kipas Angin)
    Deskripsi:
    Tornado Duluxe mini adalah kipas angin variant kecil yang dari variant kipas angin Duluxe (DLX) yang terpopuler di Indonesia. Di rancang untuk kebutuhan sirkulasi udara di ruangan kecil atau di meja kerja. Sangat cocok untuk apartemen studio dan kamar anak. Kaki stand terbuat dari besi dan di tambahkan karet kaki untuk stabilitas dan anti gores lantai. Blade kipas angin yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak bergetar.Fitur: -Body terbuat dari besi-Motor terbuat dari tembaga murni-Kecil dan menghemat ruang-Kipas angin bisa di arahkan 90 derajat ke langit2
Daftar Harga harga balancing valve Terbaru October 2026
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
Asahi AV PVC Ball ValveRp439.900
Tomoe Aluminum Butterfly Valve Gear Type (Katup)Rp1.199.900
Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Rp1.899.900
Meiji Ball ValveRp499.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
Onda Gate Valve (Stop Kran)Rp119.900
HQ Gate Valve Brass Class 125 Screwed End (Katup)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)