Beli harga alat scanner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Brother Network Scanner
    Mulai

    Rp12.999.900

    Brother Network Scanner
    Deskripsi:
    The desktop document scanner from Brother has built-in wired Network capacity for the quick transfer of information across the business.
    atribut:
    • Usage type: Desktop
  2. Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Mulai

    Rp14.999.900

    Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Deskripsi:
    Giving you a Fast and Reliable A3 Scanning Solution The Epson WorkForce DS-60000 A3 colour scanner that gives you high speed duplex scanning of 80ipm to maximise productivity at work.
  3. Panasonic Scanner
    Mulai

    Rp8.299.900

    Panasonic Scanner
    Deskripsi:
    A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
  4. Epson WorkForce Portable Sheetfed Document Scanner
    Mulai

    Rp2.599.900

    Epson WorkForce Portable Sheetfed Document Scanner
    Deskripsi:
    Quality Scans, Anytime, Anywhere. Small, compact and lightweight, the WorkForce ES-50 is the perfect solution for on-the-go scanning needs. USB-powered, it delivers fast, convenient scanning anytime, anywhere. With an easy-to-use, intuitive scanning process, capturing and saving documents and even business cards is simply a breeze.
    atribut:
    • Dimensions (W x D x H) (mm): 272x47x33.8
  5. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  6. Garrett Handheld Security Metal Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

  7. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp34.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
  8. Leica Disto Touch D810 Package
    Mulai

    Rp40.999.900

    Leica Disto Touch D810 Package
    Deskripsi:
    The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.05 s/d 200
    • Accuracy (mm): + 1.0
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 153
    • Box Length (mm): 392
    • Box Width (mm): 495
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 164x61x31
    • Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 5
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 820
    • Range with Favourable Conditions (m): 0.05 – 250
    • Range with Unfavourable Conditions (ft): 0.16 – 394
    • Range with Unfavourable Conditions (m): 0.05 – 120
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.1
  9. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  10. TISSOR Kunci Pintu Pintar
    Mulai

    Rp3.999.900

    TISSOR Kunci Pintu Pintar
    Deskripsi:
    Pembeda product ini dengan product lain: -Nice to See.Tampilan yang elegan akan menberikan kesan estetika pada pintu. -DIY. Sangat mudah dipasang bahkan oleh user sekalipun. -Aman. Kemanan semakin tinggi dengan fitur yang ada. -Praktis, Tidak perlu membawa kunci kemana-mana.
Daftar Harga harga alat scanner Terbaru October 2026
Brother Network ScannerRp12.999.900
Epson WorkForce Flatbed Document Scanner with Duplex ADFRp14.999.900
Panasonic ScannerRp8.299.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900
Epson WorkForce Portable Sheetfed Document ScannerRp2.599.900
Kenmaster Botol Penyemprot AirRp4.900
Garrett Handheld Security Metal Detector (Detektor Logam)Rp4.999.900
KRISBOW Alat Ukur Inframerah Thermal ImagingRp34.999.900
Leica Disto Touch D810 PackageRp40.999.900
Canon Printer Multifunction MG2570s (Print dan Fotokopi)Rp919.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)