Beli hanger rail di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daiken Hanger RailDeskripsi:Usage:Track for running interior hanging wheel, Use to suspend transport hanger cars.atribut:
- Material: Steel
- Total Length (mm): 3640
- Purpose of Use: A track for suspending wheels to run inside. Used for hanging transportation of hanger cars.
- Daiken Hanger Rail Jointatribut:
- Item Name: Ceiling joint mounted single
- Daiken Hanger RailDeskripsi:-A track for suspending wheels to run inside.-Used for hanging transportation of hanger cars.
- EVOMAB Sliding Door Rails (Rel Pintu Geser)Deskripsi:Keunggulan Sliding Rail evomab : - Menggunakan 8 roda sehingga lebih seimbang. - Roda terbuat dari bahan vinyl sehingga suara lebih halus. - Roda menggunakan ball bearing sehingga perputaran lebih lancar. - Mampu menahan beban hingga 100kg. - Memiliki sekrup pengatur ketinggian.atribut:
- Capacity (kg): 100
- Daiken Wheel (Four Wheel)atribut:
- Item Name: Door hanger double wheels
- Daiken Aluminum Hanger RailDeskripsi:-A track for the suspension wheels to travel on the inner side.-M4 x 25 truss tapping screws for installation
- Daiken Double Door Hanger No. 2atribut:
- Load Capacity (kg / piece): 35
- Applicable Rail: No. 2
- Product Name: Double hanger for door hanger
- A (mm): 38
- B (mm): 32
- Body: Steel
- D (mm): 43
- Door cart: casting
- Durability Standard: 70,000m (normal Load rating at room Temperature)
- K (mm): 48
- L (inch): W1 / 2
- Maspion Logam Jawa Gantungan Baju AluminumDeskripsi:Gantungan Baju is a Houseware from the Jawa brand of Maspion Logam Jawa. Use the best quality household appliances from MASPION. A comfortable home is every family’s dream.atribut:
- Material: Aluminium
- Finishing Outside: Polish
- Finishing Inside: Polish
- Color: Silver
- Vone Gantungan BajuDeskripsi:Gantungan/hanger baju dengan material stainless.atribut:
- Finishing: Chrome
Daftar Harga hanger rail Terbaru March 2026
| Daiken Hanger Rail | Rp3.199.900 |
| Daiken Hanger Rail Joint | Rp319.900 |
| Daiken Hanger Rail | Rp609.900 |
| EVOMAB Sliding Door Rails (Rel Pintu Geser) | Rp419.900 |
| Daiken Wheel (Four Wheel) | Rp189.900 |
| Daiken Aluminum Hanger Rail | Rp64.900 |
| Daiken Rail For Door Hanger Guide | Rp259.900 |
| Daiken Double Door Hanger No. 2 | Rp659.900 |
| DV DIN Rail | Rp18.900 |
| Paperline Writing Pad (Memo) | Rp19.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/3vP104703139-1.jpg)
/P102020364-1.jpg)




/P101574264-1.jpg)