Beli handle tap ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Gagang Tap RatchetDeskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- TRUSCO T Type Ratchet Tap HolderDeskripsi:Ideal for citting work of tap screw.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Flap with Axis Wheels Shaft Dia. 6mmDeskripsi:Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.atribut:
- Type: Type vertical planting
- Shaft DiameterxShaft Length (mm): 6x40
- Material (Shaft): Steel
- Usage Tool: Straight grinder (air and electric)
- Kennedy Traditional Tap WrenchDeskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: Straight-handle Bar
- TRUSCO Shank Mounted Flap WheelDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.atribut:
- Shaft Diameter x Shaft Length (mm): 6 x 40
- Width (mm): 25
- TRUSCO T Type Tap HolderDeskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- TEKIRO Gagang Tapatribut:
- Dimension 3 (mm): 70
- TRUSCO Miracle Flap Wheel (for Deburing)Deskripsi:-For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.atribut:
- Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
- TRUSCO Tap HandleDeskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- York Flap Wheelatribut:
- Shank type: Straight
- Abrasive Material: Aluminium Oxide
- TRUSCO Flap (with axis) wheels (shaft diameter 6 mm)atribut:
- Type: Type vertical planting
- Shaft Diameter x Shaft Length (mm): 6x40
- TRUSCO Highper Mounted Flap WheelDeskripsi:67atribut:
- Width (mm): 25
- Shaft Diameter (mm): 6
- Shaft Length (mm): 40
- Maximum Working Speed: 20000rpm
- Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
- TRUSCO Shank Mounted Soft WheelDeskripsi:49atribut:
- Outside Diameter (mm): 40
- Width (mm): 25
- Shaft Diameter (mm): 6
- Shaft Length (mm): 40
- Maximum Working Speed: 10000rpm
- Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
- TRUSCO Paper Mini Flap Wheel (Shank Dia. 3mm)Deskripsi:48atribut:
- Width (mm): 20
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Purpose of Use: Polishing of small irregular shapes such as semicircular interior and corner part. Working Tool: Micro grinder. (air/electric)
- York Mini Flap Wheel SetDeskripsi:Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.atribut:
- Shank type: Straight
- Wheel Width: 10-25mm
- Maximum Operating Speed: 30,000-40,000rpm
- Grit: P120 P60 P80
- Diameter: 10-25mm
- Abrasive Material: Aluminium Oxide
- Shank Diameter: 3mm 6mm
- monotaro T-Type Ratchet Tap WrenchDeskripsi:A wrench with a ratchet function for hand taps and hand reamers.Work is easy because it is a ratchet Type.It is possible to switch between left and right ratchet and fixed.
Daftar Harga handle tap ratchet Terbaru January 2026
| TEKIRO Gagang Tap Ratchet | Rp109.900 |
| TRUSCO T Type Ratchet Tap Holder | Rp639.900 |
| TRUSCO Flap with Axis Wheels Shaft Dia. 6mm | Rp419.900 |
| Volkel Hand Taps-Sets | Rp259.900 |
| Kennedy Traditional Tap Wrench | Rp329.900 |
| TRUSCO Shank Mounted Flap Wheel | Rp419.900 |
| TRUSCO T Type Tap Holder | Rp169.900 |
| TRUSCO Tap Handle | Rp289.900 |
| TEKIRO Gagang Tap | Rp48.900 |
| TRUSCO Miracle Flap Wheel (for Deburing) | Rp489.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































/P102748703-1.jpg)


%20wheels%20(shaft%20diameter%206%20mm)/P102008690-1.jpg)
/P101539553-1.jpg)


/P101506852-1.jpg)