ASTRO PRODUCTS Tap Handle Ratchet M5-M12 (Gagang Tap)

Sebelum PPN:
Rp329.900
Spesifikasi
Handle Length (mm)120
Length L x Diameter (mm)110x25
thread pitch in milimeterM5 to M12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use it by inserting pipes or other objects to extend it.
Do not use with different sizes.
- Do not apply excessive torque.
- Do not hit it with a hammer or step on it with your foot.
Feature
A ratchet-type tap handle for use on taps and extractors.
The rotation direction can be switched between left and right, which is convenient for cutting back taps and reverse thread taps.
Sliding the handle makes it easier to apply force.
Use
Ratchet-type tap handles for use on taps and extractors

Ulasan Produk

Tidak ada ulasan