Beli handle aluminum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nissa Chain Handle
    79%
    Mulai

    Rp36.900

    Nissa Chain Handle
    atribut:
    • Material: Zinc die cast, Surface treatment:Chrome-plated finish
    • Set Contents: Mounting screw:4 3.1 x 20mm
    • Accessories: Mounting Screw: 3.1 x 20mm 4 Piece
  2. Bott Verso Rolling Tool Cabinet Drawer Door 5D M (Lemari Perkakas Beroda)
    Mulai

    Rp49.999.900

    Bott Verso Rolling Tool Cabinet Drawer Door 5D M (Lemari Perkakas Beroda)
    Deskripsi:
    Welded steel constructionLockable cupboard with adjustable height, galvanised steel shelfShelf capacity is 60Kg U.D.L50 Kg U.D.L. capacity, 100% extension drawersDrawer blocking to prevent accidental openingPush - pull handle980mm high with 30mm Multiplex (Mpx) worktop965mm high with top tray with inlaid mat125mm diameter castor set, 2 with brakeMaximum combined load capacity 200kg„„Powdercoat RAL5010 blue / RAL7035 grey finish„„Built to last 10 year guarantee
    atribut:
    • Colour: Blue - RAL5010
    • Overall Width (mm): 550
    • Number of Drawers: 5
    • Overall Height (mm): 1050
    • Part Number: BOT4053093A
  3. Vintage Large Door Handle/Knob + Key Body (Gagang Pintu dan Rumah Kunci)
    Mulai

    Rp159.900

    Vintage Large Door Handle/Knob + Key Body (Gagang Pintu dan Rumah Kunci)
    atribut:
    • Plate Thickness (mm): 1.5
    • Handle Material: Aluminium
    • Dimensions (cm): 25.5x5.5
    • Lock Body Material: Steel
  4. TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    69%
    Mulai

    Rp33.900

    TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimensions d (mm): 3.2
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Screw Holes Number: 4
  5. Paloma Italy Door Roses Handle (Gagang Pintu)
    Mulai

    Rp399.900

    Paloma Italy Door Roses Handle (Gagang Pintu)
    atribut:
    • Color: Satin Stainless Steel + Polished Stainless Steel
    • Material: High Quality Stainless Steel Tube Grade SUS 304
  6. Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Mulai

    Rp2.499.900

    Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
  7. PROKLEEN Hand Sanitizer Refill
    Rating:
    100% of 100
    (2)
    Mulai

    Rp44.900

    PROKLEEN Hand Sanitizer Refill
    Deskripsi:
    PROKLEEN Hand Sanitizer (Gel Antiseptic) 1L- Ingredients: 70% Ethyl Alcohol, Carbomer, TEA dan Glycerin- Wangi : Lavender- Viscosity: ~2000cps (tidak kental banget supaya tidak lengket di tangan)- KEMENKES RI PKD 20501020818
    atribut:
    • Packaging: Jerry Can
    • Scent: Lavender
  8. SUGATSUNE Stainless Steel Handle
    Mulai

    Rp42.900

    SUGATSUNE Stainless Steel Handle
    Deskripsi:
    -Made of stainless steel and has excellent corrosion resistance.-Often used as a handle for mechanical components.
    atribut:
    • Material: Stainless steel (SUS304)
    • Finish: Barrel polishing
    • Type: Related parts
  9. Aomori Large Door Handle with Slim Lock Body (Gagang Pintu dan Kunci)
    Mulai

    Rp179.900

    Aomori Large Door Handle with Slim Lock Body (Gagang Pintu dan Kunci)
    atribut:
    • Handle Material: Aluminium
    • Plate Thickness (mm): 1
    • Handle Length (cm): 25.5
    • Handle Width (cm): 5.5
  10. MK Black Trunk Carrying Handle Steel
    62%
    Mulai

    Rp29.900

    MK Black Trunk Carrying Handle Steel
    Deskripsi:
    A typical handle for carry boxes. Carry box etc.
    atribut:
    • Material: Steel
  11. KENTARO Stainless Steel Door Handle (Gagang Pintu)
    Mulai

    Rp259.900

    KENTARO Stainless Steel Door Handle (Gagang Pintu)
    atribut:
    • Cylinder Material: Solid Brass
    • Dimensions (mm): 85x45
    • Material: Stainless Steel
    • Mortise Size (mm): 70
  12. BULL Wool Wheel
    Mulai

    Rp6.900

    BULL Wool Wheel
    atribut:
    • Size (inch): 4
    • Color: White
  13. OOKI Gagang Pintu Lever
    Mulai

    Rp549.900

    OOKI Gagang Pintu Lever
    Deskripsi:
    1. Lever Handle Ooki digunakan sebagai handle pintu kayu. 2. Biasa di passng untuk pintu-pintu rumah, kantor, apartement dan area-area lainnya. 3. Bisa dipasangkan dengan pintu alumunium 4. Terbuat dari material SUS 304 yang tahan terhadap karat.
    atribut:
    • Color: SN
    • Handle Diameter (mm): 19
  14. BioBase Autoclave Vertical (Alat Sterilisasi Uap)
    Mulai

    Rp159.999.900

    BioBase Autoclave Vertical (Alat Sterilisasi Uap)
    Deskripsi:
    Suitable for sterilization of temperature-proof, pressure-proof, humidity-proof medical equipment, medical dressing kits, glassware, rubber, liquid and other items, it can also be used to sterilize laboratory medium.
    atribut:
    • Capacity (L): 75
    • Chamber Material: S30408
    • Designed Pressure (MPa): 0.28
    • Rated Working Pressure (MPa): 0.23
    • Temperature Display Accuracy (°C): 0.1
    • Timing Range (minute): 0 to 999
Daftar Harga handle aluminum Terbaru October 2026
ALMA Shutter Handle U-TypeRp22.900
Nissa Chain HandleRp36.900
Aomori Handle/Tarikan LaciRp15.900
Nobleza Gagang PintuRp20.900
Yane Pull Handle for Cabinet & Furniture SN Zinc Alloy (Gagang Furnitur Tarik)Rp13.900
Bott Verso Rolling Tool Cabinet Drawer Door 5D M (Lemari Perkakas Beroda)Rp49.999.900
Vintage Large Door Handle/Knob + Key Body (Gagang Pintu dan Rumah Kunci)Rp159.900
TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)Rp33.900
Paloma Italy Door Roses Handle (Gagang Pintu)Rp399.900
Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)Rp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)