Beli hand winch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)Deskripsi:The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
- POWERTEC Hand Winch Heavy Duty (Alat Derek Manual / Katrol Manual)atribut:
- Handle Length (mm): 350
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- TOLSEN Hand Winch (Alat Derek Manual / Katrol Manual)atribut:
- Cable Length (m): 10
- Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)atribut:
- Hub. Dia (mm): 38
- TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual)atribut:
- Force Range (kN): from 8, 12.13 and 17.64
- Gear Ratio: 4.2:1, 5:1 and 10:1
- Recommended Wire Diameter (mm): 4, 5 and 6
- MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Deskripsi:-Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.atribut:
- Reduction Ratio: 1/4.1
- AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:The HS Series Chain Block is portable lifting device easily operated by hand. it can be attacthed to a trolley of any type as a travelling chain block.It is suitable to monorail overhead conveying system,hand travelling crane and jib crane1. The left and right plates are equipped with integral bearings, and the lifting sprockets are matched in the form of integral bearings,which are flexible in operation and lighter in hand pull.2. The internal gear transmission parts are all made of 20CrMnTi alloy steel an strict carburizing heat treatment process.3. Equipped with 2 integral guide wheels, the guide chain is smooth,with good stability and high strength.4. Use high strength T8 European standard lifting chain.
- ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)Deskripsi:Horizontal pulling (horizontal direction), for liftingatribut:
- Gear Ratio: 4.1 : 1
- Dimensions (WxL) (mmxm): 6.35x15
- Wipro Hand Winch D. Gear + Breake (Alat Derek Manual / Katrol Manual)atribut:
- Capacity (kg): 1454
- THERN Manual WinchDeskripsi:General purpose duct tape is a durable, coated, cloth-backed tape that conforms and adheres to surfaces using applied pressure. It is used for general, temporary repair and patching, as well as labeling, marking, and wire pulling.atribut:
- UNSPSC: 24101608
- Body Type: Enclosed Gears
- Control Type: Manual Handle
- Operation: Lifting & Pulling; Pulling
- Renovo Kitchen Sink Robotic Made 1 BowlDeskripsi:RENOVO CUS7645Kitchen sink robotic made 1 bowl complete with wire basket; SUS 304 S/S; 760x450x230mmatribut:
- Color: Satin
- Material: SUS 304 Stainless Steel
- AMEKO RatchetDeskripsi:Ratchet Ameko dengan kapasitas 400-800 Kg dan lebar 25 mm adalah jenis ratchet yang kuat, bahan polyester dan cocok untuk berbagai aplikasi
Daftar Harga hand winch Terbaru October 2026
| Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual) | Rp1.699.900 |
| POWERTEC Hand Winch Heavy Duty (Alat Derek Manual / Katrol Manual) | Rp2.599.900 |
| monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| TOLSEN Hand Winch (Alat Derek Manual / Katrol Manual) | Rp329.900 |
| POWERTEC Hand Winch Body Only (Alat Derek Manual / Katrol Manual) | Rp249.900 |
| Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual) | Rp879.900 |
| POWERTEC Hand Winch Complete Set (Alat Derek Manual / Katrol Manual) | Rp409.900 |
| TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual) | Rp449.900 |
| MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| Sellery Hand Winch (Alat Derek Manual / Katrol Manual) | Rp439.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/90P109241324-1.jpg)
/9dP107571337-1.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/aoP110920384-1.jpg)
/nmP114316850-1.jpg)
/2yP105300106-1.jpg)
/nwP114316860-1.jpg)
/j2P112268686-1.jpg)
/P102742532-2.jpg)
/g2P106481578-1.jpg)
/ivP109075679-1.jpg)
/h3P109075615-1.jpg)
/3sP110332136-1.jpg)
/1rP105300063-1.jpg)


/puP107570930-1.jpg)
/6hP111155233-1.jpg)
/i3P103080651-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)